Shop All Workbenches
Global Equipment
Workbench w/ Shop Top Safety Edge, 60"W x 30"D, Gray
Mfr # 318672
Zoro # G602534542
product price: $724.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$724.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 318672
- Zoro # G602534542
- Country of Origin China
- Category Workbenches
Description
THIS GEC WORKBENCH IS BUILT TO WITHSTAND YEARS OF HEAVY DUTY USE. THE ERGONOMICALLY DESIGNED SAFETY EDGE ROLLED FRONT HAS NO HARD EDGE TO DAMAGE PARTS OR DIG IN WHEN YOU LEAN AGAINST THE BENCH. THE 1-1/2" THICK SHOP TOP IS AN ECONOMICAL AND DURABLE TOP, CONSTRUCTED OF A HIGH DENSITY PARTICLEBOARD CORE WITH CLEAR LUMBAR EDGING AND FACED WITH 3/8" THICK HARD 62 LBS DENSITY CUSTOM RESIN BOARD. THE SANDED SMOOTH SURFACE SEALED FOR MOISTURE RESISTANCE. ITS 5-3/8"H STEEL DRAWER FEATURES A SAFETY STOP TO PREVENT ACCIDENTAL SPILLING. THE DRAWER HAS 2 MOUNTING ANGLE BRACKETS FOR EASY WORKBENCH INSTALLATION ON EITHER THE LEFT OR RIGHT HAND SIDE. THIS WORKBENCH HAS A RECESSED HANDLE WITH PADLOCKABLE HASP FOR ADDED SECURITY (LOCK SOLD SEPARATELY). THE ADJUSTABLE HEIGHT BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP. THE LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. THE BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP. ITS LEGS ARE FINISHED WITH SCRATCH-RESISTANT GRAY POWDER COAT. THIS WORKBENCH IS EASY TO ASSEMBLE. THE WORKBENCH HEIGHT ADJUSTS AT 1-1/2" INCREMENTS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID .625 in. H X 48 in. W X 10 in. D White Wood Shelf Board (FG4B2600WHT)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 60"W x 14"H, Chrome (2HGD7)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (AAH-36RBMAG3-P)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030RD)
- GLOBAL EQUIPMENT 96x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Black (319082)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Upper Shelf, 96"W x 12"D, Blue (249195BL)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever (MVSII7230P-A31)
- Global Equipment Workbenches