Shop All Workbenches
Global Equipment
Workbench w/ Maple Safety Edge Top Drawer, 72"W x 36"D, Gray
Mfr # 318733
Zoro # G202534850
product price: $937.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$937.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 318733
- Zoro # G202534850
- Country of Origin China
- Category Workbenches
Description
THIS GEC WORKBENCH IS BUILT TO WITHSTAND YEARS OF HEAVY DUTY USE. THE ERGONOMICALLY DESIGNED SAFETY EDGE ROLLED FRONT HAS NO HARD EDGE TO DAMAGE PARTS OR DIG IN WHEN YOU LEAN AGAINST THE BENCH. THE 1-3/4" THICK, MAPLE BUTCHER BLOCK TOP BENCH PROVIDES QUALITY THAT IS FUNCTIONAL AND ATTRACTIVE. THE SOLID GRAIN HARDWOOD IS KILN DRIED, ELECTRONICALLY CURED AND SEALED WITH A MINERAL OIL PROTECTANT TO CREATE A SMOOTH, STRONG SURFACE THAT CAN TAKE CONTINUAL POUNDING AND USE. THE ADJUSTABLE HEIGHT LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. ALL STEEL PARTS ARE UNDERCOATED FOR RUST RESISTANCE AND FINISHED WITH SCRATCH-RESISTANT GRAY POWDER COAT. THIS WORKBENCH HEIGHT ADJUSTS IN 1-1/2" INCREMENTS. THE BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024BK)
- AKRO-MILS Shelf Storage Bin, Plastic, Blue, 6 PK (30174BLUE)
- VESTIL Slab Transport No Casters 4K Blue (STR-S-9764-4)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB304IV)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- BENCHPRO Kennedy Series Work Bench, Butcher Block, 72" W, 30" Height, 6600 lb., Straight (KW3672)
- Global Equipment Workbenches