Shop All Workbenches
Global Equipment
Workbench w/ Laminate Square Edge Top Drawer, 48"W x 30"D, Gray
Mfr # 318721
Zoro # G302534729
product price: $703.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$703.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 318721
- Zoro # G302534729
- Country of Origin China
- Category Workbenches
Description
THIS HEAVY DUTY WORKBENCH IS BUILT TO GIVE YEARS OF DEPENDABLE PERFORMANCE. THE ADJUSTABLE HEIGHT LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. ALL STEEL PARTS ARE SPECIALLY TREATED TO RESIST RUST AND FINISHED WITH GRAY POWDER COAT. THIS WORKBENCH IS BUILT FOR RUGGED USE, YET IT IS EASY TO KEEP CLEAN. THE 1-5/8" THICK HIGH PRESSURE PLASTIC LAMINATE-FACED PARTICLE BOARD CORE TOP GIVES YOU A SMOOTH, RIGID WORK SURFACE THAT LASTS AND LASTS. THIS WORKBENCH HEIGHT ADJUSTS IN 1-1/2" INCREMENTS. THE BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Inlay Mat, 24 x 48 in. (2448SM)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Industrial Storage Rack (41658)
- ECONOCO Mondo Mannequins Male Shirt Crème Jersey Covered Torso Form, Neckblock (M5)
- SOUTHERN IMPERIAL Fastback 10 in. L Galvanized Gray Scan Hook , 100PK (R33-10-212)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT Mobile Pegboard Panel Rack, 60"W, Blue (319092)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Tan (249287ATN)
- PLAN STATION Portable Wrk Statn 24X48 (WS3800)
- Global Equipment Workbenches