Shop All Workbenches
Global Equipment
Workbench w/ Laminate Safety Edge Top, Drawer Riser, 60"W x 30"D, Gray
Mfr # 318675
Zoro # G002534463
product price: $714.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$714.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 318675
- Zoro # G002534463
- Country of Origin China
- Category Workbenches
Description
THIS HEAVY DUTY WORKBENCH IS BUILT TO GIVE YEARS OF DEPENDABLE PERFORMANCE. THE WORKBENCH IS BUILT FOR RUGGED USE, YET IT IS STILL EASY TO KEEP CLEAN. ITS 1-5/8" THICK HIGH PRESSURE PLASTIC LAMINATE-FACED PARTICLE BOARD CORE TOP GIVES YOU A SMOOTH, RIGID WORK SURFACE THAT LASTS AND LASTS. IT ALSO HAS A RISER SHELF THAT PROVIDES ADDED WORK SPACE. THE RISER SHELF MEASURES 10-1/2"D X 12"H WITH A 2"H BACKSTOP TO PREVENT ITEMS FROM FALLING. THE WORKBENCH HEIGHT ADJUSTS AT 1-1/2" INCREMENTS. ITS 5-3/8"H STEEL DRAWER FEATURES A SAFETY STOP TO PREVENT ACCIDENTAL SPILLING. THE DRAWER HAS 2 MOUNTING ANGLE BRACKETS FOR EASY WORKBENCH INSTALLATION ON EITHER THE LEFT OR RIGHT HAND SIDE. THIS WORKBENCH HAS A RECESSED HANDLE WITH PADLOCKABLE HASP FOR ADDED SECURITY (LOCK SOLD SEPARATELY). THE ADJUSTABLE HEIGHT LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. ITS LEGS ARE FINISHED WITH SCRATCH-RESISTANT GRAY POWDER COAT. THE BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP. IT IS EASY TO ASSEMBLE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 42", 2"NPT (H-2-42)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Clear, 10 PK (K-QSB101CL-10)
- ZORO SELECT 96x36 in. Engineered Wood Workbench Top (4KYZ6)
- PLANO Small Parts Organizer Box, 2" H, 14" L (2370076)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 96"W (319406)
- GLOBAL EQUIPMENT 96x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Black (319082)
- GLOBAL EQUIPMENT Panel Leg Workbench w/ESD Safety Edge Top Power Apron, 60"W x 30"D, Gray (250228)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- GLOBAL EQUIPMENT Flared Leg Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray (183446)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-66922K)
- Global Equipment Workbenches