Shop All Workbenches
Global Equipment
Workbench w/ ESD Square Edge Top Drawer, 48"W x 30"D, Gray
Mfr # 318683
Zoro # G902534778
product price: $929.99
/ea
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 318683
- Zoro # G902534778
- Country of Origin China
- Category Workbenches
Description
THIS WORKBENCH PROTECTS EQUIPMENT FROM HARMFUL STATIC. IT HAS A 1-1/4" THICK CONDUCTIVE WHITE PLASTIC TOP. THE WORKBENCH IS IDEAL FOR CONTROLLING STATIC ELECTRICITY. IT PREVENTS DAMAGE TO SENSITIVE ELECTRONIC CIRCUITRY DURING ASSEMBLY. THE PROPERLY GROUNDED WORK SURFACE RAPIDLY BLEEDS OFF STATIC BUILD-UP AND PREVENTS DAMAGE TO SENSITIVE ELECTRONIC CIRCUITRY DURING ASSEMBLY. IT DISSIPATES 5000V STATIC CHARGE IN 0.01 SEC WITH SURFACE RESISTANCE OF 1010 Ω. THE WORKBENCH IS EASY TO CLEAN WITH SOAP AND WATER. THE STATIC DISSIPATION COMPLIES WITH MIL-B81705B AND 101B, 101C, METHOD 4046. THE ADJUSTABLE HEIGHT LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. ITS LEGS ARE FINISHED WITH SCRATCH-RESISTANT GRAY POWDER COAT. THE BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP. THE WORKBENCH HEIGHT ADJUSTS AT 1-1/2" INCREMENTS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Self Aligning Roll In T-Nut, 1/4-20 (13096)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-24HG)
- ZORO SELECT Wire Partition Panel, W 4 Ft x H 5 Ft (19N871)
- VESTIL LID FOR SCREW TOP PAIL 12.75X12.75X2.5 (LID-SCR)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- GLOBAL EQUIPMENT 72 x 30 Mobile Production Workbench - Power Apron - Maple Safety Edge - Blue (253990BBL)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- GLOBAL EQUIPMENT 96x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Black (319082)
- LITTLE GIANT Machine Table, Steel, 24" W, 30" Height, 2000 lb., Straight (MT1-1824-30)
- Global Equipment Workbenches