Shop All Workbenches
Global Equipment
Workbench Frame W/ Adjustable Leg Power Apron, 69-5/8"W x 27-9/16"D, Tan
Mfr # 249606BTN
Zoro # G502535304
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$650.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 249606BTN
- Zoro # G502535304
- Country of Origin Unknown
- Category Workbenches
Description
HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION BENCH FRAMES BLUE 72" BENCH FRAME WITH ELECTRIC APRON HEAVY DUTY PRODUCTION BENCH FRAMES ALLOW YOU TO ADD THE BENCH TOP THAT'S RIGHT FOR YOU. HEIGHT ADJUSTABLE PRODUCTION BENCH FRAMES ARE BUILT TO LAST AND ABLE TO WITHSTAND UP TO 5,000 LBS (BENCH TOP CAPACITY MAY VARY). LONG LASTING, HIGH QUALITY INDUSTRIAL BENCH FRAMES ARE MADE WITH RUGGED 2" X 2" X 14 GAUGE TUBULAR STEEL HEIGHT ADJUSTABLE LEGS. LEGS ADJUST FROM 28 TO 34" HIGH AT 2" INCREMENTS. INCLUDES ADJUSTABLE LEVELING FLOOR GLIDES AND LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING. BENCHES WITH ELECTRIC POWER APRON PROVIDE A CONVENIENT ELECTRICAL POWER SOURCE FOR POWER TOOLS AND EQUIPMENT. POWER APRON INCLUDES 3 DUPLEX 15 AMP/115V OUTLETS, CIRCUIT BREAKER AND 13L QUICK-DISCONNECT POWER CORD. TAN POWDER COAT FINISH. LEGS COME WITH MOUNTING HARDWARE TO ATTACH TO THE BENCH TOP. QUICK AND EASY ASSEMBLY. CLICK HERE TO SEE OUR FULL SELECTION OF BENCH TOP OPTIONS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Standard Hinge, 79.4 mmx38.1 mm, 40 Series (095300N08)
- KEYSCO TOOLS Work Stand, 400 lb. Capacity, 31 In. W (78024)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Clear (QUS234CL)
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51813)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 96"W (319406)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top 6 Drawers, 60"W x 30"D, Gray (239155)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- Global Equipment Workbenches