Shop All Workbenches
Global Equipment
Workbench Frame W/ Adjustable Leg Power Apron, 57-5/8"W x 27-9/16"D, Tan
Mfr # 249605BTN
Zoro # G802534762
product price: $628.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$628.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 249605BTN
- Zoro # G802534762
- Country of Origin China
- Category Workbenches
Description
HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION BENCH FRAMES BLUE 60" BENCH FRAME WITH ELECTRIC APRON HEAVY DUTY PRODUCTION BENCH FRAMES ALLOW YOU TO ADD THE BENCH TOP THAT'S RIGHT FOR YOU. HEIGHT ADJUSTABLE PRODUCTION BENCH FRAMES ARE BUILT TO LAST AND ABLE TO WITHSTAND UP TO 5,000 LBS (BENCH TOP CAPACITY MAY VARY). LONG LASTING, HIGH QUALITY INDUSTRIAL BENCH FRAMES ARE MADE WITH RUGGED 2" X 2" X 14 GAUGE TUBULAR STEEL HEIGHT ADJUSTABLE LEGS. LEGS ADJUST FROM 28 TO 34" HIGH AT 2" INCREMENTS. INCLUDES ADJUSTABLE LEVELING FLOOR GLIDES AND LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING. BENCHES WITH ELECTRIC POWER APRON PROVIDE A CONVENIENT ELECTRICAL POWER SOURCE FOR POWER TOOLS AND EQUIPMENT. POWER APRON INCLUDES 3 DUPLEX 15 AMP/115V OUTLETS, CIRCUIT BREAKER AND 13L QUICK-DISCONNECT POWER CORD. TAN POWDER COAT FINISH. LEGS COME WITH MOUNTING HARDWARE TO ATTACH TO THE BENCH TOP. QUICK AND EASY ASSEMBLY. CLICK HERE TO SEE OUR FULL SELECTION OF BENCH TOP OPTIONS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 2 Hole Inside Gusset, For 25-2525 (25-4132)
- ECONOCO Wire Slatgrid Panel 1ft. x 5ft., White, 3PK (P3WTE15)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363276-14)
- ECONOCO Handrail with Clamp Double 60", 2PK (KH2)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Tan (249287ATN)
- GLOBAL EQUIPMENT Workbench w/ Shop Top Square Edge, 8 Drawers 1 Cabinet, 60"W x 30"D, Gray (239177)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-L14)
- Global Equipment Workbenches