Wire Mesh Partition Security Room 20x15x8 without Roof - 2 Sides w/ Window
Mfr # 603282A
Zoro # G902556381
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 603282A
- Zoro # G902556381
- Country of Origin China
- Category Wire Rooms and Partitions
Description
BOLTED WIRE MESH PARTITIONS HAVE EXTRA-STRONG C-CHANNEL FRAME AND 10 GAUGE WOVEN WIRE - CLINCHED, NOT WELDED, INTO FRAME - FOR HEAVY-DUTY STRENGTH AND ENHANCED APPEARANCE. A 5' WIDE X 8'H SLIDING GATE IS INCLUDED. THIS GATE FEATURES BALL-BEARING SUSPENSION AND AN ENCLOSED STURDY TRACK KIT TO PREVENT MISALIGNMENT. SERVICE WINDOW SLIDES OPEN AND BOLT LOCKS FOR SECURITY. A 12" DEEP SHELF IS INCLUDED WITH WINDOW. WINDOW IS MOUNTED IN AN 8'H PANEL. THE FOLLOWING HARDWARE IS INCLUDED: MORTISE LOCK FOR GATE, TOP CAPPING, CHANNEL STIFFENER POSTS, CORNER POSTS, FLOOR SOCKETS, WALL CLIPS, NUTS, BOLTS AND DETAILED ASSEMBLY INSTRUCTIONS. GRAY POWDER COAT FINISH. EVERY SHIPMENT RECEIVES SPECIAL CARE TO ENSURE NO FREIGHT DAMAGE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Depository Safe, with Key Lock 86 lb, 1 cu ft, 12 ga Steel (MFL2014K)
- GLADIATOR Cabinet Garage 1Dwr 28X31X18In (GAGB28KDYG)
- LEWISBINS Black Plastic Insert Cover (CDC2000-XL)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- GLOBAL EQUIPMENT Wire Mesh Partition Security Room 20x15x8 without Roof - 2 Sides (603282)
- GLOBAL EQUIPMENT Wire Mesh Hinged Door - 8x4 (603333)
- GLOBAL EQUIPMENT Global Industrial„¢ Wire Grid Panel 72" x 24" Poly-Green (933CP17GZ)
- GLOBAL EQUIPMENT Wire Mesh Partition Security Room 10x10x8 without Roof - 2 Sides (603280)
- GLOBAL EQUIPMENT Global Industrial„¢ Machinery Wire Fence Partition Connecting Post, Yellow (G5506)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 5ftW x 10ftH (603329)
- Global Equipment Wire Rooms and Partitions