Shop All Wire Rooms and Partitions
Global Equipment
Wire Mesh Partition Security Room 20x10x10 with Roof - 3 Sides w/ Window
Mfr # 180362A
Zoro # G102556419
product price: $5,653.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,653.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 180362A
- Zoro # G102556419
- Country of Origin China
- Category Wire Rooms and Partitions
Description
LOW COST SECURITY ROOM - BOLTED WIRE MESH 10' HIGH ROOM WITH 3 SIDES WITH ROOF AND WINDOW CONVENIENT AND EASY TO ORDER WE'VE ASSEMBLED A COMPLETE SET OF COMPONENTS FOR YOU SO THAT YOU CAN PURCHASE A COMPLETE WIRE MESH PARTITION SECURITY ROOM. THE LOW COST WAY TO PROTECT YOUR MERCHANDISE AND VALUABLES. EASY TO INSTALL, MOVE OR RELOCATE. PERFECT FOR STOCK ROOMS, TOOL CRIBS AND SECURITY AREAS. STURDY WIRE MESH ROOF OFFERS ADDITIONAL SECURITY. BOLTED WIRE MESH PARTITIONS HAVE EXTRA-STRONG C-CHANNEL FRAME AND 10 GAUGE WOVEN WIRE - CLINCHED, NOT WELDED, INTO FRAME - FOR HEAVY-DUTY STRENGTH AND ENHANCED APPEARANCE. A 5' W X 8'H SLIDING GATE IS INCLUDED (WITH A 2’H FILL TRANSOM). THIS GATE FEATURES BALL-BEARING SUSPENSION AND AN ENCLOSED STURDY TRACK KIT TO PREVENT MISALIGNMENT. SERVICE WINDOW SLIDES OPEN AND BOLT LOCKS FOR SECURITY. A 12" DEEP SHELF IS INCLUDED WITH WINDOW. WINDOW IS MOUNTED IN AN 8'H PANEL (WITH A 2’H FILL TRANSOM). THE FOLLOWING HARDWARE IS INCLUDED: MORTISE LOCK FOR GATE, TOP CAPPING, CHANNEL STIFFENER POSTS, CORNER POSTS, FLOOR SOCKETS, WALL CLIPS, NUTS, BOLTS AND DETAILED ASSEMBLY INSTRUCTIONS. GRAY POWDER COAT FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Cable Panel wbrushes 2U (CBP-2)
- RUBBERMAID DISH DRNR13.8X17.6 WH (6032-AR WHT)
- TENNSCO Metal Shelf, 24"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3624)
- CRAWFORD Zinc Plated Silver Steel 6 in. Peg Hooks (18360-50)
- GLOBAL EQUIPMENT Wire Mesh Hinged Door - 8x4 (603333)
- GLOBAL EQUIPMENT Wire Mesh Partition Security Room 10x10x8 without Roof - 2 Sides (603280)
- GLOBAL EQUIPMENT Wire Mesh Partition Security Room 20x15x8 without Roof - 2 Sides (603282)
- GLOBAL EQUIPMENT Global Industrial„¢ Wire Grid Panel 72" x 24" Poly-Green (933CP17GZ)
- GLOBAL EQUIPMENT Global Industrial„¢ Machinery Wire Fence Partition Connecting Post, Yellow (G5506)
- JEWETT-CAMERON 8 Panel Perimeter Patrol Kit, Welded Steel Powder Coat, Black (RF 10005 - 8)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- Global Equipment Wire Rooms and Partitions