Wire Mesh Partition Security Room 10x10x8 without Roof - 2 Sides
Mfr # 603280
Zoro # G202556487
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 603280
- Zoro # G202556487
- Country of Origin China
- Category Wire Rooms and Partitions
Description
BOLTED WIRE MESH PARTITIONS HAVE EXTRA-STRONG C-CHANNEL FRAME AND 10 GAUGE WOVEN WIRE - CLINCHED, NOT WELDED, INTO FRAME - FOR HEAVY-DUTY STRENGTH AND ENHANCED APPEARANCE. A 4' WIDE X 8'H SLIDING GATE IS INCLUDED (GATE OPENNING IS 4' WIDE). THIS GATE FEATURES BALL-BEARING SUSPENSION AND AN ENCLOSED STURDY TRACK KIT TO PREVENT MISALIGNMENT. THE FOLLOWING HARDWARE IS INCLUDED: MORTISE LOCK FOR GATE, TOP CAPPING, CHANNEL STIFFENER POSTS, CORNER POSTS, FLOOR SOCKETS, WALL CLIPS, NUTS, BOLTS AND DETAILED ASSEMBLY INSTRUCTIONS. GRAY POWDER COAT FINISH. EVERY SHIPMENT RECEIVES SPECIAL CARE TO ENSURE NO FREIGHT DAMAGE.
IF THE OPTIONAL WINDOW IS REQUIRED, PLEASE ADD AN "A" SUFFIX TO THE MODEL NUMBER WHEN ORDERING. ADDITIONAL COST APPLIES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap Black W/Push-Ins 25-2525 (25-2015)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H (33164GREY)
- VELOX Sliding Door Open left, 5 ft. 6 in. H (XG590566-098)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61113)
- GLOBAL EQUIPMENT Wire Mesh Hinged Door - 8x4 (603333)
- GLOBAL EQUIPMENT Wire Mesh Partition Security Room 20x15x8 without Roof - 2 Sides (603282)
- GLOBAL EQUIPMENT Global Industrial„¢ Machinery Wire Fence Partition Connecting Post, Yellow (G5506)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- WIRECRAFTERS Partition Panel, 6 ft x 4ft, Powder Coated (68RW)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- VELOX Machine Guard Panel, 2.5 ft. W x 6 ft. H (X02866)
- Global Equipment Wire Rooms and Partitions