Shop All General Purpose Metal Shelving
Global Equipment
Wide Span Rack 96x48x60, 3 Shelves Deck 800 Lb. Cap Per Level, Gray
Mfr # 716729
Zoro # G902563815
product price: $616.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$616.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 716729
- Zoro # G902563815
- UPC # 707022386531
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
BOLTLESS WIDE SPAN STORAGE RACK WITH LAMINATE DECKING PROVIDES EXTRA SPACE FOR BULKY MATERIALS. BOLTLESS ASSEMBLY WITH SNAP TOGETHER COMPONENTS REQUIRES NO NUTS, BOLTS, CLIPS OR TOOLS. UPRIGHTS ARE A SUBSTANTIAL 1-1/2" X 1-1/2" X 14 GAUGE STEEL. ALL MODELS HAVE DOUBLE RIVETED HORIZONTAL BEAMS FOR MAXIMUM FRAME RIGIDITY. UNIT INCLUDES 3 SHELVES, ADJUSTABLE AT 1-1/2" INCREMENTS. DECKING IS MADE OF STURDY 1/2" THICK PARTICLEBOARD COVERED IN RUGGED WHITE LAMINATE. HEAVY-DUTY ROLL-FORMED STEEL FRAMING WITH CHIP RESISTANT BAKED ENAMEL FINISH. THIS 96"W MODEL WITH 800 LB. CAPACITY PER SHELF INCLUDES 3 FRONT-TO-BACK DECK SUPPORTS PER SHELF.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L, Blue (QSB101BL)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Green (30265GREEN)
- TECHNIBILT SHELVING SYSTEMS MD Unit, w/Casters, 4-Shelf, 24x48x70 (MD456CH)
- FATH Slide Door Latch, 78 mmx96 mmx31.6 mm (957417)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- GLOBAL EQUIPMENT Steel Shelving with Total 36 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603433BL)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Tan (796623TN)
- GLOBAL EQUIPMENT Nexel S1836SP Solid Plastic Shelf 36"W x 18"D (188128)
- TENNSCO Additional Shelf Level 96"W "x 24"D (1)
- Global Equipment General Purpose Metal Shelving