Shop All General Purpose Metal Shelving
Global Equipment
Wide Span Rack 96Wx48Dx84H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray
Mfr # 601717
Zoro # G202563300
product price: $410.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$410.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 601717
- Zoro # G202563300
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
BOLTLESS WIDE SPAN STORAGE RACK WITHOUT DECKING PROVIDES EXTRA SPACE FOR BULKY MATERIALS. BOLTLESS ASSEMBLY WITH SNAP TOGETHER COMPONENTS REQUIRES NO NUTS, BOLTS, CLIPS OR TOOLS. UPRIGHTS ARE A SUBSTANTIAL 1-1/2" X 2-1/4" X 14 GAUGE STEEL. UNIT INCLUDES 3 LEVELS, ADJUSTABLE AT 1-1/2" INCREMENTS. HEAVY-DUTY ROLL-FORMED STEEL FRAMING WITH CHIP RESISTANT GRAY BAKED ENAMEL FINISH. ALL MODELS HAVE DOUBLE RIVETED BEAMS FOR MAXIMUM FRAME RIGIDITY. SUPPLY YOUR OWN DECKING. THIS 96"W MODEL WITH 1100 LB. CAPACITY INCLUDES EXTRA HEAVY DUTY C-CHANNEL BEAMS AND 3 CENTER DECK SUPPORTS PER SHELF.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum 55 Gal 68 In Diameter Rubber Basco (3/8 X 3/8 X 68)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, 11-9/16in L (BTH5R-SC-W)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Clear (30234SCLAR)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-2448-36-LP)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23"Wx18"Dx22"H (FMC0006AMYL00)
- GLOBAL EQUIPMENT Steel Open Shelving, 6 Shelves/No Bin, 36"W x 12"D x 39"H (239600)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- GLOBAL EQUIPMENT Nexel S1836SP Solid Plastic Shelf 36"W x 18"D (188128)
- LITTLE GIANT Metal Shelving Unit, 36"D x 72"W x 72"H, 4 Shelves, Steel (4SH-3672-72)
- Global Equipment General Purpose Metal Shelving