Shop All General Purpose Metal Shelving
Global Equipment
Wide Span Rack 96Wx36Dx84H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray
Mfr # 716282
Zoro # G902563761
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 716282
- Zoro # G902563761
- UPC # 707022382335
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
BOLTLESS WIDE SPAN STORAGE RACK WITHOUT DECKING PROVIDES EXTRA SPACE FOR BULKY MATERIALS. BOLTLESS ASSEMBLY WITH SNAP TOGETHER COMPONENTS REQUIRES NO NUTS, BOLTS, CLIPS OR TOOLS. UPRIGHTS ARE A SUBSTANTIAL 1-1/2" X 1-1/2" X 14 GAUGE STEEL. UNIT INCLUDES 3 LEVELS, ADJUSTABLE AT 1-1/2" INCREMENTS. HEAVY-DUTY ROLL-FORMED STEEL FRAMING WITH CHIP RESISTANT GRAY BAKED ENAMEL FINISH. ALL MODELS HAVE DOUBLE RIVETED BEAMS FOR MAXIMUM FRAME RIGIDITY. SUPPLY YOUR OWN DECKING. THIS 96"W MODEL WITH 1100 LB. CAPACITY INCLUDES EXTRA HEAVY DUTY C-CHANNEL BEAMS AND 3 CENTER DECK SUPPORTS PER SHELF.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 48 in D x 87 in H x 36 in W, 7 Shelves, Blue/Gray (HDB18-48PB)
- TECHSTAR PLASTICS Global Industrial„¢ Heavy Duty Scoop, 4 Liter Capacity, Yellow (Scoop-08)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Beige (30270STONE)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S95)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- JARKE Ez-Glide Shelf 48" x 48" (EZSH4848)
- Global Equipment General Purpose Metal Shelving