Shop All General Purpose Metal Shelving
Global Equipment
Wide Span Rack 96Wx36Dx60H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
Mfr # 716648
Zoro # G202563393
product price: $586.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$586.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 716648
- Zoro # G202563393
- UPC # 707022385725
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
BOLTLESS WIDE SPAN STORAGE RACK WITH WOOD DECKING PROVIDES EXTRA SPACE FOR BULKY MATERIALS. BOLTLESS ASSEMBLY WITH SNAP TOGETHER COMPONENTS REQUIRES NO NUTS, BOLTS, CLIPS OR TOOLS. UPRIGHTS ARE A SUBSTANTIAL 1-1/2" X 1-1/2" X 14 GAUGE STEEL. UNIT INCLUDES 3 SHELVES, ADJUSTABLE AT 1-1/2" INCREMENTS. HEAVY-DUTY ROLL-FORMED STEEL FRAMING WITH CHIP RESISTANT GRAY BAKED ENAMEL FINISH. ALL MODELS HAVE DOUBLE RIVETED BEAMS FOR MAXIMUM FRAME RIGIDITY. INCLUDES STURDY 5/8" THICK PRECUT DECKING. THIS 96"W MODEL WITH 1100 LB. CAPACITY INCLUDES EXTRA HEAVY DUTY C-CHANNEL BEAMS AND 3 CENTER DECK SUPPORTS PER SHELF.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD MODEL 1925-5-02 CAB PROTECTOR MOUNTING KIT, 65.0IN-65.5IN, BLACK (9254)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN49)
- CON-TACT BRAND Con-Tact Grip Prints 4 ft. L X 18 in. W Virtu Black Non-Adhesive Shelf Liner (04F-C7HR6-06)
- SENTRY SAFE Security Safe, 1 cu ft, Electronic with override key Lock (X105)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves - Wood Deck - Gray (717124)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Tan (796623TN)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- GLOBAL EQUIPMENT Steel Open Shelving, 6 Shelves/No Bin, 36"W x 12"D x 39"H (239600)
- GLOBAL INDUSTRIAL Stainless Steel Solid Shelving, 48W x 24D x 74H (235365)
- Global Equipment General Purpose Metal Shelving