Shop All General Purpose Metal Shelving
Global Equipment
Wide Span Rack 96Wx36Dx60H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
Mfr # 601768
Zoro # G202563249
product price: $506.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$506.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 601768
- Zoro # G202563249
- Country of Origin China
- Category General Purpose Metal Shelving
Description
BOLTLESS WIDE SPAN STORAGE RACK WITH WOOD DECKING PROVIDES EXTRA SPACE FOR BULKY MATERIALS. BOLTLESS ASSEMBLY WITH SNAP TOGETHER COMPONENTS REQUIRES NO NUTS, BOLTS, CLIPS OR TOOLS. UPRIGHTS ARE A SUBSTANTIAL 1-1/2" X 2-1/4" X 14 GAUGE STEEL. UNIT INCLUDES 3 SHELVES, ADJUSTABLE AT 1-1/2" INCREMENTS. HEAVY-DUTY ROLL-FORMED STEEL FRAMING WITH CHIP RESISTANT GRAY BAKED ENAMEL FINISH. ALL MODELS HAVE DOUBLE RIVETED BEAMS FOR MAXIMUM FRAME RIGIDITY. INCLUDES STURDY 5/8" THICK PRECUT DECKING. THIS 96"W MODEL WITH 1100 LB. CAPACITY INCLUDES EXTRA HEAVY DUTY C-CHANNEL BEAMS AND 3 CENTER DECK SUPPORTS PER SHELF.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 24"D x 48"W x 1-1/8"H, Chrome (2448NC-5)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 99 in W, 42 in D (244219235096DA)
- INTERDESIGN 60 oz Storage Bin, Plastic, 3.9 in W, 6 in H, 10 in L, Clear (71630)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Blue (QRU-16D-230-96BL)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Nexel Solid Stainless Steel Shelving Starter Unit - 5 Tier - 48"W x 24"D x 63"H (24486SS5)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23"Wx18"Dx22"H (FMC0006AMYL00)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT High Capacity Wire Deck Shelf 96"W x 24"D - Gray (716304)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4812-5HG)
- Global Equipment General Purpose Metal Shelving