Shop All General Purpose Metal Shelving
Global Equipment
Wide Span Rack 96Wx36Dx 60H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray
Mfr # 716624
Zoro # G202563744
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 716624
- Zoro # G202563744
- UPC # 707022385480
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
BOLTLESS WIDE SPAN STORAGE RACK WITHOUT DECKING PROVIDES EXTRA SPACE FOR BULKY MATERIALS. BOLTLESS ASSEMBLY WITH SNAP TOGETHER COMPONENTS REQUIRES NO NUTS, BOLTS, CLIPS OR TOOLS. UPRIGHTS ARE A SUBSTANTIAL 1-1/2" X 1-1/2" X 14 GAUGE STEEL. UNIT INCLUDES 3 LEVELS, ADJUSTABLE AT 1-1/2" INCREMENTS. HEAVY-DUTY ROLL-FORMED STEEL FRAMING WITH CHIP RESISTANT GRAY BAKED ENAMEL FINISH. ALL MODELS HAVE DOUBLE RIVETED BEAMS FOR MAXIMUM FRAME RIGIDITY. SUPPLY YOUR OWN DECKING. THIS 96"W MODEL WITH 800 LB. CAPACITY INCLUDED 3 CENTER DECK SUPPORTS PER SHELF.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024BK)
- WEATHER GUARD Shelf Door, 42In (9504-3-01)
- DAYTON Drum Lifter, 55 gal., 1100 lb. (30YP25)
- DAYTON Tank Mixer, Direct Drive, 2 HP, 316 SS (32V128)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H (SC12F)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Nexel S1836SP Solid Plastic Shelf 36"W x 18"D (188128)
- ECONOCO Grid Straight Shelf 24" x 15", White, 4PK (WTES/93)
- Global Equipment General Purpose Metal Shelving