Shop All General Purpose Metal Shelving
Global Equipment
Wide Span Rack 96Wx24Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray
Mfr # 502483
Zoro # G102563271
product price: $589.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$589.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 502483
- Zoro # G102563271
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
BOLTLESS WIDE SPAN STORAGE RACK WITH WIRE DECKING PROVIDES EXTRA SPACE FOR BULKY MATERIALS. BOLTLESS ASSEMBLY WITH SNAP TOGETHER COMPONENTS REQUIRES NO NUTS, BOLTS, CLIPS OR TOOLS. WIRE DECKING ALLOWS VENTILATION, VISIBILITY AND LIGHT PENETRATION. SPRINKLER WATER PASSES THROUGHOUT RACKS EASILY, IMPROVING FIRE SAFETY AND LOWERING INSURANCE PREMIUMS. STURDY WIRE CONSTRUCTION INCLUDES 3" SQUARE MESH OPENINGS. UPRIGHTS ARE A SUBSTANTIAL 1-1/2" X 2-1/4" X 14 GAUGE STEEL. ALL MODELS HAVE DOUBLE RIVETED HORIZONTAL BEAMS FOR MAXIMUM FRAME RIGIDITY. UNIT INCLUDES 3 SHELVES, ADJUSTABLE AT 1-1/2" INCREMENTS. HEAVY-DUTY ROLL-FORMED STEEL FRAMING WITH CHIP RESISTANT GRAY BAKED ENAMEL FINISH. THIS 96"W MODEL WITH 1100 LB. CAPACITY PER SHELF INCLUDES EXTRA HEAVY DUTY C-CHANNEL BEAMS AND 3 CENTER DECK SUPPORTS PER SHELF.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Machine Table, 24" W, 42" (MT1-1824-42-3R)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 1/8 in W, 4 in H, 17 7/8 in L, Black (QSB110BR)
- ZORO SELECT Closed Head Transport Drum, Steel, 5 gal, Unlined, Black (CQ0503)
- SENTRY SAFE File Safe, 0.6 cu ft, 32 lb (1170)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H (SC12F)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry (717143)
- TENNSCO Additional Shelf, 36 in.Wx24 in.Dx1 in.H (ES-24)
- Global Equipment General Purpose Metal Shelving