Shop All General Purpose Metal Shelving
Global Equipment
Wide Span Rack 96Wx24Dx60H, 3 Shelves Wire Deck 800 Lb Cap. Per Level, Gray
Mfr # 716757
Zoro # G202563546
product price: $679.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$679.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 716757
- Zoro # G202563546
- UPC # 707022386814
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
BOLTLESS WIDE SPAN STORAGE RACK WITH WIRE DECKING PROVIDES EXTRA SPACE FOR BULKY MATERIALS. BOLTLESS ASSEMBLY WITH SNAP TOGETHER COMPONENTS REQUIRES NO NUTS, BOLTS, CLIPS OR TOOLS. WIRE DECKING ALLOWS VENTILATION, VISIBILITY AND LIGHT PENETRATION. SPRINKLER WATER PASSES THROUGHOUT RACKS EASILY, IMPROVING FIRE SAFETY AND LOWERING INSURANCE PREMIUMS. STURDY WIRE CONSTRUCTION INCLUDES 3" SQUARE MESH OPENINGS. UPRIGHTS ARE A SUBSTANTIAL 1-1/2" X 1-1/2" X 14 GAUGE STEEL. ALL MODELS HAVE DOUBLE RIVETED HORIZONTAL BEAMS FOR MAXIMUM FRAME RIGIDITY. UNIT INCLUDES 3 SHELVES, ADJUSTABLE AT 1-1/2" INCREMENTS. HEAVY-DUTY ROLL-FORMED STEEL FRAMING WITH CHIP RESISTANT GRAY BAKED ENAMEL FINISH. THIS 96"W MODEL WITH 800 LB. CAPACITY PER SHELF INCLUDES 3 FRONT-TO-BACK DECK SUPPORTS PER SHELF.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Dunnage Rack, 1400 lb., HDPE, 96 W x 24 D (D9624)
- PLANO Bucket Top Compartment Box with 18 compartments, Plastic, 3 3/4 in H x 12 in W (725-001)
- REV-A-SHELF Rev-A-Shelf Sliding Valet Rod for Custom Closet Systems (CVLSL-14-CR-1)
- ZORO SELECT Steel Wall Shelf, 16"D x 24"W x 11-1/2"H, Silver (2HFY9)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H (SC12F)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Tan (796623TN)
- LORELL Narrow Steel Shelving 48" Height x 30" Width x 12" Depth (66963)
- Global Equipment General Purpose Metal Shelving