Shop All General Purpose Metal Shelving
Global Equipment
Wide Span Rack 96"W x 24"D x 84"H With 3 Shelves Laminated Deck 800 lb. Cap Per Level - Gray
Mfr # 504629GY
Zoro # G202563492
product price: $415.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$415.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 504629GY
- Zoro # G202563492
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
BOLTLESS WIDE SPAN STORAGE RACK WITH LAMINATE DECKING PROVIDES EXTRA SPACE FOR BULKY MATERIALS. BOLTLESS ASSEMBLY WITH SNAP TOGETHER COMPONENTS REQUIRES NO NUTS, BOLTS, CLIPS OR TOOLS. UPRIGHTS ARE A SUBSTANTIAL 1-1/2" X 2-1/4" X 14 GAUGE STEEL. ALL MODELS HAVE DOUBLE RIVETED HORIZONTAL BEAMS FOR MAXIMUM FRAME RIGIDITY. UNIT INCLUDES 3 SHELVES, ADJUSTABLE AT 1-1/2" INCREMENTS. DECKING IS MADE OF STURDY 1/2" THICK PARTICLEBOARD COVERED IN RUGGED WHITE LAMINATE. HEAVY-DUTY ROLL-FORMED STEEL FRAMING WITH CHIP RESISTANT BAKED ENAMEL FINISH. THIS 96"W MODEL WITH 800 LB. CAPACITY PER SHELF INCLUDES 3 FRONT-TO-BACK DECK SUPPORTS PER SHELF.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 34" D, 1.5" NPT (H-1.5-34)
- BENCHPRO Upper Shelf, 72 W x 12 D x 4 in. H, White (TSD1272)
- ALBA Coat Tree, Chrome, 6 Hook (ABAPMCLAS)
- TRITON PRODUCTS 1-1/2 In. Single Rod (Straight) Steel Pegboard Hook for LocBoard 5 Pack (51110)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3618-5PL)
- Global Equipment General Purpose Metal Shelving