Shop All General Purpose Metal Shelving
Global Equipment
Wide Span Rack 72Wx36Dx60H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray
Mfr # 601242
Zoro # G902563419
product price: $389.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$389.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 601242
- Zoro # G902563419
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
BOLTLESS WIDE SPAN STORAGE RACK WITHOUT DECKING PROVIDES EXTRA SPACE FOR BULKY MATERIALS. BOLTLESS ASSEMBLY WITH SNAP TOGETHER COMPONENTS REQUIRES NO NUTS, BOLTS, CLIPS OR TOOLS. UPRIGHTS ARE A SUBSTANTIAL 1-1/2" X 2-1/4" X 14 GAUGE STEEL. UNIT INCLUDES 3 LEVELS, ADJUSTABLE AT 1-1/2" INCREMENTS. HEAVY-DUTY ROLL-FORMED STEEL FRAMING WITH CHIP RESISTANT GRAY BAKED ENAMEL FINISH. ALL MODELS HAVE DOUBLE RIVETED BEAMS FOR MAXIMUM FRAME RIGIDITY. SUPPLY YOUR OWN DECKING. THIS 72"W MODEL WITH 900 LB. CAPACITY INCLUDES 1 CENTER DECK SUPPORT PER SHELF.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 85"H, 4 Shelves, Chrome (2KPF1)
- HANGMAN Professional French Cleat for Mirrors, Picture, Cabinets, Cantilvered Blind Hanging Holds 400 lbs (CBH-42)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 20 gal, Unlined, White (THP20W)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- ECONOCO Duron Shelf, 13" x 24", White, PK4 (DA224W)
- Global Equipment General Purpose Metal Shelving