Shop All General Purpose Metal Shelving
Global Equipment
Wide Span Rack 72Wx15Dx84H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray
Mfr # 601709
Zoro # G202563317
product price: $320.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$320.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 601709
- Zoro # G202563317
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
BOLTLESS WIDE SPAN STORAGE RACK WITHOUT DECKING PROVIDES EXTRA SPACE FOR BULKY MATERIALS. BOLTLESS ASSEMBLY WITH SNAP TOGETHER COMPONENTS REQUIRES NO NUTS, BOLTS, CLIPS OR TOOLS. UPRIGHTS ARE A SUBSTANTIAL 1-1/2" X 2-1/4" X 14 GAUGE STEEL. UNIT INCLUDES 3 LEVELS, ADJUSTABLE AT 1-1/2" INCREMENTS. HEAVY-DUTY ROLL-FORMED STEEL FRAMING WITH CHIP RESISTANT GRAY BAKED ENAMEL FINISH. ALL MODELS HAVE DOUBLE RIVETED BEAMS FOR MAXIMUM FRAME RIGIDITY. SUPPLY YOUR OWN DECKING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Cubby Panel 14" x 14", Black, 48PK (GS14/B)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 48 W (HP2248PD)
- ECONOCO Round Chrome Base, 5", 3/8" Fitting, PK36 (5B)
- JOHN STERLING Rod Closet W/Flg 18-30In Gry (RP0022-18/30)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- GLOBAL EQUIPMENT Nexel 3-Shelf Wire Computer LAN Workstation, 36"W x 24"D x 34"H, Black (695363BK)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- GLOBAL INDUSTRIAL Steel Shelving, Total 72 4inH Plastic Shelf Bins Blue, 36x18x72-13 Shelves (603446BL)
- Global Equipment General Purpose Metal Shelving