Shop All General Purpose Metal Shelving
Global Equipment
Wide Span Rack 60Wx24Dx96H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray
Mfr # 601134A
Zoro # G202563270
product price: $293.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$293.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 601134A
- Zoro # G202563270
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
BOLTLESS WIDE SPAN STORAGE RACK WITH WOOD DECKING PROVIDES EXTRA SPACE FOR BULKY MATERIALS. BOLTLESS ASSEMBLY WITH SNAP TOGETHER COMPONENTS REQUIRES NO NUTS, BOLTS, CLIPS OR TOOLS. UPRIGHTS ARE A SUBSTANTIAL 1-1/2" X 2-1/4" X 14 GAUGE STEEL. UNIT INCLUDES 3 SHELVES, ADJUSTABLE AT 1-1/2" INCREMENTS. HEAVY-DUTY ROLL-FORMED STEEL FRAMING WITH CHIP RESISTANT GRAY BAKED ENAMEL FINISH. ALL MODELS HAVE DOUBLE RIVETED BEAMS FOR MAXIMUM FRAME RIGIDITY. INCLUDES STURDY 5/8" THICK PRECUT DECKING. THIS 60"W MODEL WITH 1200 LB. CAPACITY INCLUDES 1 CENTER DECK SUPPORT PER SHELF.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Blue (PB1405-5 Blue)
- SENTRY SAFE Fire Rated File Safe, 0.66 cu ft, 44 lb, Digital Lock (FHW40300)
- FLEX-STRUT Shelf Bracket, RH, 12" (FS-5600-12R E/G)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Clear (QUS270CL)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- GLOBAL EQUIPMENT High Capacity Wire Deck Shelf 96"W x 24"D - Gray (716304)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Tan (796623TN)
- GLOBAL EQUIPMENT Nexel S1836SP Solid Plastic Shelf 36"W x 18"D (188128)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 6 Shelves, Steel (F5721-18HG)
- Global Equipment General Purpose Metal Shelving