Shop All General Purpose Metal Shelving
Global Equipment
Wide Span Rack 60Wx24Dx96H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray
Mfr # 601722
Zoro # G202563331
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$368.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 601722
- Zoro # G202563331
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
BOLTLESS WIDE SPAN STORAGE RACK WITHOUT DECKING PROVIDES EXTRA SPACE FOR BULKY MATERIALS. BOLTLESS ASSEMBLY WITH SNAP TOGETHER COMPONENTS REQUIRES NO NUTS, BOLTS, CLIPS OR TOOLS. UPRIGHTS ARE A SUBSTANTIAL 1-1/2" X 2-1/4" X 14 GAUGE STEEL. UNIT INCLUDES 3 LEVELS, ADJUSTABLE AT 1-1/2" INCREMENTS. HEAVY-DUTY ROLL-FORMED STEEL FRAMING WITH CHIP RESISTANT GRAY BAKED ENAMEL FINISH. ALL MODELS HAVE DOUBLE RIVETED BEAMS FOR MAXIMUM FRAME RIGIDITY. SUPPLY YOUR OWN DECKING. THIS 60"W MODEL WITH 1200 LB. CAPACITY INCLUDES 1 CENTER DECK SUPPORT PER SHELF.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Blue (30174BLUEBLANK)
- ORBIS Straight Wall Container, Gray, Plastic, 12 in L, 7 2/5 in W, 5 in H, 0.13 cu ft Volume Capacity (NSO1207-5 GRAY)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Black (30239BLACK)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 6 gal. (01-19-048-00225)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 6 Shelves, Steel (F4521-18HG)
- Global Equipment General Purpose Metal Shelving