Shop All General Purpose Metal Shelving
Global Equipment
Wide Span Rack 60Wx24Dx60H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray
Mfr # 716748
Zoro # G202563799
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 716748
- Zoro # G202563799
- UPC # 707022386722
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
BOLTLESS WIDE SPAN STORAGE RACK WITH WIRE DECKING PROVIDES EXTRA SPACE FOR BULKY MATERIALS. BOLTLESS ASSEMBLY WITH SNAP TOGETHER COMPONENTS REQUIRES NO NUTS, BOLTS, CLIPS OR TOOLS. WIRE DECKING ALLOWS VENTILATION, VISIBILITY AND LIGHT PENETRATION. SPRINKLER WATER PASSES THROUGHOUT RACKS EASILY, IMPROVING FIRE SAFETY AND LOWERING INSURANCE PREMIUMS. STURDY WIRE CONSTRUCTION INCLUDES 3" SQUARE MESH OPENINGS. UPRIGHTS ARE A SUBSTANTIAL 1-1/2" X 1-1/2" X 14 GAUGE STEEL. ALL MODELS HAVE DOUBLE RIVETED HORIZONTAL BEAMS FOR MAXIMUM FRAME RIGIDITY. UNIT INCLUDES 3 SHELVES, ADJUSTABLE AT 1-1/2" INCREMENTS. HEAVY-DUTY ROLL-FORMED STEEL FRAMING WITH CHIP RESISTANT GRAY BAKED ENAMEL FINISH. THIS 60"W MODEL WITH 1200 LB. CAPACITY PER SHELF INCLUDES 1 CENTER DECK SUPPORT PER SHELF.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Clip, Pk5 (6YE15)
- MANHATTAN COMFORT Eiffel 28.35 Mobile Garage Storage Cabinet in Black Matte (252BMC8)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878AMGY)
- VELOX Machine Guard Hinged Door, 46-1/4 x 66 In (XG2204066)
- GLOBAL EQUIPMENT Steel Shelving with Total 36 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603433BL)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx24"Dx72"H Starter (504350)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 6 Shelves, Steel (F4511-12HG)
- Global Equipment General Purpose Metal Shelving