Shop All General Purpose Metal Shelving
Global Equipment
Wide Span Rack 60Wx24Dx60H, 3 Shelves Laminated Deck 1200 Lb Per Level, Gray
Mfr # 504203GY
Zoro # G902563518
Sold in multiples of 10 for $4,199.90
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,199.90
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 504203GY
- Zoro # G902563518
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
BOLTLESS WIDE SPAN STORAGE RACK WITH LAMINATE DECKING PROVIDES EXTRA SPACE FOR BULKY MATERIALS. BOLTLESS ASSEMBLY WITH SNAP TOGETHER COMPONENTS REQUIRES NO NUTS, BOLTS, CLIPS OR TOOLS. UPRIGHTS ARE A SUBSTANTIAL 1-1/2" X 2-1/4" X 14 GAUGE STEEL. ALL MODELS HAVE DOUBLE RIVETED HORIZONTAL BEAMS FOR MAXIMUM FRAME RIGIDITY. UNIT INCLUDES 3 SHELVES, ADJUSTABLE AT 1-1/2" INCREMENTS. DECKING IS MADE OF STURDY 1/2" THICK PARTICLEBOARD COVERED IN RUGGED WHITE LAMINATE. HEAVY-DUTY ROLL-FORMED STEEL FRAMING WITH CHIP RESISTANT BAKED ENAMEL FINISH. THIS 60"W MODEL WITH 1200 LB. CAPACITY PER SHELF INCLUDES 1 CENTER DECK SUPPORT PER SHELF.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Bin Dividers, 16In (9826)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80161A1)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFD7)
- WARNER Bucket Opener (144)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23"Wx18"Dx22"H (FMC0006AMYL00)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry (717143)
- SUNCAST 2' Storage Shelf (V757)
- Global Equipment General Purpose Metal Shelving