Shop All General Purpose Metal Shelving
Global Equipment
Wide Span Rack 48Wx48Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray
Mfr # 601465A
Zoro # G202563256
product price: $296.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$296.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 601465A
- Zoro # G202563256
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
BOLTLESS WIDE SPAN STORAGE RACK WITH WOOD DECKING PROVIDES EXTRA SPACE FOR BULKY MATERIALS. BOLTLESS ASSEMBLY WITH SNAP TOGETHER COMPONENTS REQUIRES NO NUTS, BOLTS, CLIPS OR TOOLS. UPRIGHTS ARE A SUBSTANTIAL 1-1/2" X 2-1/4" X 14 GAUGE STEEL. UNIT INCLUDES 3 SHELVES, ADJUSTABLE AT 1-1/2" INCREMENTS. HEAVY-DUTY ROLL-FORMED STEEL FRAMING WITH CHIP RESISTANT GRAY BAKED ENAMEL FINISH. ALL MODELS HAVE DOUBLE RIVETED BEAMS FOR MAXIMUM FRAME RIGIDITY. INCLUDES STURDY 5/8" THICK PRECUT DECKING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Dbl Anchor, T-Nut Long Assy, 15S, 5/16-18 (3099)
- TENNSCO Footplate for Shelving, 1-1/2 in D x 1-1/2 in W x 3/4 in H, Nylon (EURNF)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H (9261085118)
- AMGOOD 14in X 30in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1430)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- GLOBAL EQUIPMENT Steel Open Shelving, 6 Shelves/No Bin, 36"W x 12"D x 39"H (239600)
- GLOBAL EQUIPMENT Gravity Flow Carton Rack Additional Level 96"W x 96"D (653279)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- GLOBAL EQUIPMENT Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx24"Dx72"H Starter (504350)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Steel Wire Deck Industrial Storage Rack (41659)
- Global Equipment General Purpose Metal Shelving