Shop All General Purpose Metal Shelving
Global Equipment
Wide Span Rack 48Wx48Dx60H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray
Mfr # 716616
Zoro # G202563737
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 716616
- Zoro # G202563737
- UPC # 707022385404
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
BOLTLESS WIDE SPAN STORAGE RACK WITHOUT DECKING PROVIDES EXTRA SPACE FOR BULKY MATERIALS. BOLTLESS ASSEMBLY WITH SNAP TOGETHER COMPONENTS REQUIRES NO NUTS, BOLTS, CLIPS OR TOOLS. UPRIGHTS ARE A SUBSTANTIAL 1-1/2" X 1-1/2" X 14 GAUGE STEEL. UNIT INCLUDES 3 LEVELS, ADJUSTABLE AT 1-1/2" INCREMENTS. HEAVY-DUTY ROLL-FORMED STEEL FRAMING WITH CHIP RESISTANT GRAY BAKED ENAMEL FINISH. ALL MODELS HAVE DOUBLE RIVETED BEAMS FOR MAXIMUM FRAME RIGIDITY. SUPPLY YOUR OWN DECKING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 18 Deep (AMG WT-1872)
- TENNSCO Cross Bar 72 In (LRC-72)
- DURHAM MFG Additional Door Shelf, For 1UBJ4-1UBJ9 (DSH-184-95)
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (46ADJ-8)
- GLOBAL EQUIPMENT Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx24"Dx72"H Starter (504350)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59700)
- Global Equipment General Purpose Metal Shelving