Shop All General Purpose Metal Shelving
Global Equipment
Wide Span Rack 48Wx24Dx96H W/ 3 Shelves No Deck 1200 Capacity Per Level, GRY
Mfr # 601718
Zoro # G802563250
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$298.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 601718
- Zoro # G802563250
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
BOLTLESS WIDE SPAN STORAGE RACK WITHOUT DECKING PROVIDES EXTRA SPACE FOR BULKY MATERIALS. BOLTLESS ASSEMBLY WITH SNAP TOGETHER COMPONENTS REQUIRES NO NUTS, BOLTS, CLIPS OR TOOLS. UPRIGHTS ARE A SUBSTANTIAL 1-1/2" X 2-1/4" X 14 GAUGE STEEL. UNIT INCLUDES 3 LEVELS, ADJUSTABLE AT 1-1/2" INCREMENTS. HEAVY-DUTY ROLL-FORMED STEEL FRAMING WITH CHIP RESISTANT GRAY BAKED ENAMEL FINISH. ALL MODELS HAVE DOUBLE RIVETED BEAMS FOR MAXIMUM FRAME RIGIDITY. SUPPLY YOUR OWN DECKING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Storage Bin, Plastic, 6 in W, 5 in H, 10 in L, Clear (64530)
- TENNSCO Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray (STS-151872-3MG)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 85"H, 4 Shelves, Chrome (2KPE5)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DJ236BL)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- GLOBAL EQUIPMENT Steel Open Shelving, 6 Shelves/No Bin, 36"W x 12"D x 39"H (239600)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Nexel S1836SP Solid Plastic Shelf 36"W x 18"D (188128)
- QUANTUM STORAGE SYSTEMS Divider DUS250 For 14-3/4"D x 7"H Stacking Bin Price for Pack of 6 (DUS240/250)
- Global Equipment General Purpose Metal Shelving