Shop All General Purpose Metal Shelving
Global Equipment
Wide Span Rack 48Wx24Dx60H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray
Mfr # 716745
Zoro # G202563485
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 716745
- Zoro # G202563485
- UPC # 707022386692
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
BOLTLESS WIDE SPAN STORAGE RACK WITH WIRE DECKING PROVIDES EXTRA SPACE FOR BULKY MATERIALS. BOLTLESS ASSEMBLY WITH SNAP TOGETHER COMPONENTS REQUIRES NO NUTS, BOLTS, CLIPS OR TOOLS. WIRE DECKING ALLOWS VENTILATION, VISIBILITY AND LIGHT PENETRATION. SPRINKLER WATER PASSES THROUGHOUT RACKS EASILY, IMPROVING FIRE SAFETY AND LOWERING INSURANCE PREMIUMS. STURDY WIRE CONSTRUCTION INCLUDES 3" SQUARE MESH OPENINGS. UPRIGHTS ARE A SUBSTANTIAL 1-1/2" X 1-1/2" X 14 GAUGE STEEL. ALL MODELS HAVE DOUBLE RIVETED HORIZONTAL BEAMS FOR MAXIMUM FRAME RIGIDITY. UNIT INCLUDES 3 SHELVES, ADJUSTABLE AT 1-1/2" INCREMENTS. HEAVY-DUTY ROLL-FORMED STEEL FRAMING WITH CHIP RESISTANT GRAY BAKED ENAMEL FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Bracket Shelf Stlhd 20In Titmn (208TI500)
- AZAR DISPLAYS Revolving 8''W x 20.625''H Pegboard Counter Display w/16 4''Hooks (700508-CLR-4C16)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-R)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 8"D x 6"H (BKTM02X08X06HSCRS)
- GLOBAL EQUIPMENT Nexel Solid Stainless Steel Shelving Starter Unit - 5 Tier - 48"W x 24"D x 63"H (24486SS5)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H (SC12F)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 72"W x 24"D x 72"H, 4 Shelves, Gray (236619)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 96H, 5 Shelves, No Deck (790CP37)
- Global Equipment General Purpose Metal Shelving