Shop All Hard Case Storage
Global Equipment
Waterproof Hard Case w/Pinched Tear Foam 20"L x 16-3/4"W x 9-7/16"H, Black
Mfr # SZ-4722
Zoro # G402607798
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # SZ-4722
- Zoro # G402607798
- UPC # 707022340588
- Country of Origin China
- Category Hard Case Storage
Details
Color | Black |
Description
GLOBAL WATERPROOF HARD CASE W/PINCHE TEAR FOAM 20"L X 16-3/4"W X 9-7/16"H, BLACK THE OUTDOOR CASE IS DESIGNED TO PROTECT YOUR EQUIPMENT FROM EXTREMELY HARSH ENVIRONMENTS. THIS LIGHTWEIGHT AND WATERPROOF CASE IS AN IDEAL CHOICE WHEN YOU NEED TO CARRY YOUR VALUABLE EQUIPMENT OR SENSITIVE TOOLS SECURELY. WITH THIS HARD SHOCKPROOF/CRUSHPROOF CASE, YOU CAN REST ASSURE THAT YOUR VALUABLES ARE SECURELY PROTECTED FROM DAMAGE. FEATURES:
- MADE OF AN ANTICORROSIVE ABS MATERIAL REINFORCED EDGE-TO-EDGE CRUSHPROOF DESIGN CUSTOMIZABLE PRE-PERFORATED CUBED FOAM EGG CRATE FOAM CASE LINER TO KEEP ITEMS IN PLACE REINFORCED SOFT GRIP FOLDABLE HANDLE TO ALLOW THE CASE STACKABLE TWO LATCH WITH PADLOCK SLOTS (PADLOCK NOT INCLUDED) AN O-RING SEAL WHICH FORMS A WATERTIGHT SEAL WHEN CLOSED WITH THE DOUBLE GRASPING LATCH EXTERNAL AUTO PRESSURE EQUALIZATION VALVE PROTECTS ITEMS WHILE FLYING ANTICORROSIVE MATERIAL IP67 AND C-4150-J CERTIFIED MEET ATA SPECIFICATION 300 WITHSTAND THE TEMPERATURE OF -13°F TO 130°F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 5/8" x 1-5/8", Overall Length: 3-3/4" (A-2020-DP)
- PFERD 8" Round File - Smooth Cut (11069)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (HT288HX)
- RUKO 6-5/16" Bi-Metal High Speed Steel Hole Saw (106160)
- PELICAN Black Protective Case, 24.76"L x 15.4"W x 8.2"D (015350-0042-110)
- NANUK CASES Case, Tan, 909S-000TN-0A0 (909S-000TN-0A0)
- NANUK CASES Case, Yellow, 950S-000YL-0A0 (950S-000YL-0A0)
- SKB Tan Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5T-L)
- MONOPRICE Weatherproof Hard Case Customizable Foam, 12683 (12683)
- SKB Black Protective Case, 20-1/4"L x 16.93"W x 8.78"D (3I-1914N-8B-C)
- SKB Tan Protective Case, 20-1/4"L x 16.93"W x 8.78"D (3I-1914N-8T-E)
- Global Equipment Hard Case Storage