Shop All Wire Shelf Accessories
Global Equipment
Waterproof Hard Case w/Pinch Tear Foam 14"L x 10-23/32"W x 4-11/64"H, Blk
Mfr # SZ-3309
Zoro # G002662074
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # SZ-3309
- Zoro # G002662074
- UPC # 707022340564
- Country of Origin China
- Category Wire Shelf Accessories
Description
GLOBAL WATERPROOF HARD CASE W/PINCH TEAR FOAM 14"L X 10-23/32"W X 4-11/64"H, BLACK THE OUTDOOR CASE IS DESIGNED TO PROTECT YOUR EQUIPMENT FROM EXTREMELY HARSH ENVIRONMENTS. THIS LIGHTWEIGHT AND WATERPROOF CASE IS AN IDEAL CHOICE WHEN YOU NEED TO CARRY YOUR VALUABLE EQUIPMENT OR SENSITIVE TOOLS SECURELY. WITH THIS HARD SHOCKPROOF/CRUSHPROOF CASE, YOU CAN REST ASSURE THAT YOUR VALUABLES ARE SECURELY PROTECTED FROM DAMAGE. FEATURES:
- MADE OF AN ANTICORROSIVE ABS MATERIAL REINFORCED EDGE-TO-EDGE CRUSHPROOF DESIGN CUSTOMIZABLE PRE-PERFORATED CUBED FOAM EGG CRATE FOAM CASE LINER TO KEEP ITEMS IN PLACE REINFORCED SOFT GRIP FOLDABLE HANDLE TO ALLOW THE CASE STACKABLE TWO LATCH WITH PADLOCK SLOTS (PADLOCK NOT INCLUDED) AN O-RING SEAL WHICH FORMS A WATERTIGHT SEAL WHEN CLOSED WITH THE DOUBLE GRASPING LATCH EXTERNAL AUTO PRESSURE EQUALIZATION VALVE PROTECTS ITEMS WHILE FLYING ANTICORROSIVE MATERIAL IP67 AND C-4150-J CERTIFIED MEET ATA SPECIFICATION 300 WITHSTAND THE TEMPERATURE OF -13°F TO 130°F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5mm x 13mm x 18mm Brown Plastic Shelf Supports 20PK (66233)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 240"H, Green (RTFAG042240F01VG)
- BOSTONTEC Steel Drawer, 6"h x 18"d x 12"w, 60 lb cap, GRY (DRW06 - G)
- METRO Shelf, Wire , Epoxy, 24X60, Metro (2460NK3)
- GLOBAL EQUIPMENT Louvered Bench Rack 36"W x 20"H - 18 of Blue Premium Stacking Bins (550154BL)
- GLOBAL EQUIPMENT 5 Gallon Water Bottle Storage Rack, 16 Bottle Capacity (797087)
- GLOBAL EQUIPMENT Wire Mesh Service Window for 8' Security Room (603348)
- GLOBAL EQUIPMENT Polypropylene S60x6 Female Buttress x 2" Female NPS Pipe Thread Adapter (B700359)
- GLOBAL EQUIPMENT Residential Safes Expandable Depth Wall Safe - 15"W x 3-1/4"-6"D x 22-1/8"H (WS03-2N)
- GLOBAL EQUIPMENT Nexel CA4S4 (4) Swivel Stem Casters, 4" Rubber, Set of (4), 500 lb Capacity (184233*)
- WALL CONTROL Wall Control Pegboard Pack- 2 Panels, Galvanized Metallic, 32" X 32" X 3/4" (30-P-3232 GV)
- Global Equipment Wire Shelf Accessories