Shop All Window & Wall Air Conditioners
Global Equipment
Wall Air Conditioner 8000 BTU - Cool Only - Wifi Enabled - E-Star - 115V
Mfr # TTW-8CRA1/K6U(ES)
Zoro # G402678149
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # TTW-8CRA1/K6U(ES)
- Zoro # G402678149
- UPC # 707022369497
- Country of Origin China
- Category Window & Wall Air Conditioners
Description
GECTM WALL AIR CONDITIONER 8000 BTU - COOL ONLY - WIFI ENABLED - E-STAR - 115V GEC'S COMPACT 8,000 BTU THROUGH THE WALL AIR CONDITIONER COOLS A ROOM UP TO 350 SQUARE FEET. OPERATED BY ELECTRONIC CONTROLS WITH A DIGITAL DISPLAY AND AN INCLUDED REMOTE YOU CAN SET THE OPTIMAL ROOM TEMPERATURE AT THE UNIT OR FROM ACROSS THE ROOM. GLOBAL THROUGH-THE-WALL AIR CONDITIONERS OFFER A HIGHLY AFFORDABLE SOLUTION WITH HIGH QUALITY CONSTRUCTION FOR USE IN ANY APPLICATION. OPTIONAL WALL SLEEVES AND GRILLES ARE AVAILABLE FOR NEW CONSTRUCTION. CONTROL YOUR AIR CONDITIONER FROM ANYWHERE WITH YOUR SMARTPHONE ¿ APPLE IOS AND ANDROID COMPATIBLE. INSTRUCTIONS TO DOWNLOAD THE APP AND SET YOUR SYSTEM UP ARE LISTED IN THE USER MANUAL. OTHER KEY FEATURES OF THIS UNIT INCLUDE : ENERGY STAR CERTIFIED 24-HOUR TIMER MODE SLEEP MODE ECO MODE SELF TROUBLESHOOTING MODE FILTER CLEANER REMINDER MULTI DIRECTIONAL LOUVERS AUTO RESTART
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 392449-1 1/8 Plt Conn Fit (392449-1)
- NORDFAB Round Flange Adapter, 16 in Duct Dia, Galvanized Steel, 20 GA, 5" L (8040401832)
- SUPCO Hi Pressure Switch, 610 psi CL, M/R (SMR610)
- HONEYWELL Thermostat 5-2Day Wht (RTH6360D1002E)
- BLACK & DECKER 8,000 BTU Electronic Window Air Conditioner (BWAC08WTB)
- COMFORT-AIRE RADS183P Room Air Conditioner, 208230 V, 60 Hz, 17,700, 18,000 Btuhr Cooling, 118 EER (RADS-183Q)
- MRCOOL 5 Ton 25.8 EER 2 Stage Geothermal Heat Pump Vertical Package Unit (GCHPV060TGTANXR)
- KOLDFRONT 10,000 BTU 115 Volts ThroughtheWall Air Conditioner with 24 Hour Timer and Remote Control (WTC10002WCO115V)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 12,000 BtuH (KCS12A30)
- PERFECT AIRE 12000 BTU Window Air Conditioner w/Heat w/Remote (3PACH12000)
- COMMERCIAL COOL 5,000 BTU Window Air Conditioner (CC05MWT)
- Global Equipment Window & Wall Air Conditioners