Shop All Window & Wall Air Conditioners
Global Equipment
Wall Air Conditioner 12000 BTU - Cool + Heat - Wifi Enabled - 208/230V
Mfr # TTW-12ERA1/J5U
Zoro # G302662194
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # TTW-12ERA1/J5U
- Zoro # G302662194
- UPC # 707022369541
- Country of Origin China
- Category Window & Wall Air Conditioners
Description
THROUGH THE WALL AIR CONDITIONER 12,000 BTU, COOL WITH HEAT, 208/230V GEC'S COMPACT 12,000 BTU THROUGH THE WALL AIR CONDITIONER COOLS OR HEATS A ROOM UP TO 550 SQUARE FEET PROVIDING COMPLETE, YEAR ROUND COMFORT. OPERATED BY ELECTRONIC CONTROLS WITH A DIGITAL DISPLAY AND AN INCLUDED REMOTE YOU CAN SET THE OPTIMAL ROOM TEMPERATURE AT THE UNIT OR FROM ACROSS THE ROOM. GLOBAL THROUGH-THE-WALL AIR CONDITIONERS OFFER A HIGHLY AFFORDABLE SOLUTION WITH HIGH QUALITY CONSTRUCTION FOR USE IN ANY APPLICATION. OPTIONAL WALL SLEEVES AND GRILLES ARE AVAILABLE FOR NEW CONSTRUCTION. CONTROL YOUR AIR CONDITIONER FROM ANYWHERE WITH YOUR SMARTPHONE ¿ APPLE IOS AND ANDROID COMPATIBLE. INSTRUCTIONS TO DOWNLOAD THE APP AND SET YOUR SYSTEM UP ARE LISTED IN THE USER MANUAL. OTHER KEY FEATURES OF THIS UNIT INCLUDE : 24-HOUR TIMER MODE SLEEP MODE ECO MODE SELF TROUBLESHOOTING MODE FILTER CLEANER REMINDER MULTI DIRECTIONAL LOUVERS AUTO RESTART
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 16x16x2, MERV 8, High Capacity, Synthetic, 6B958, White (6B958)
- BROWNING MFG. BROWNING V BELT, , 1/2 X 20 IN (4L200)
- RANCO Reversing Valve, 3/4" x 1/2", R22, R410A (V3-412080-870)
- MEARS Single pole with thermometoer & anticipator also in white (M611WT)
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV12A10A)
- B & K Perfect Aire 8000 BTU Window Air Conditioner w/Heat w/Remote (3PACH8000)
- TAYLOR PRECISION PRODUCTS Taylor Precision Products 481929 Mechanical Analog Bath Scale - White (481929)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 18,000 BtuH (KCM18A30)
- MRCOOL 5 Ton 25.8 EER 2 Stage Geothermal Heat Pump Vertical Package Unit (GCHPV060TGTANDL)
- BLACK & DECKER 12,000 BTU Electronic Window Air Conditioner (BWAC12WTB)
- MRCOOL 3 Ton 28.7 EER 2 Stage Geothermal Heat Pump Vertical Package Unit (GCHPV036TGTANDL)
- Global Equipment Window & Wall Air Conditioners