Shop All Portable Electric Heaters
Global Equipment
Unit Heater, Horizontal or Vertical Downflow, Multi-Watt 7.5-5.6KW, 208-240V
Mfr # PU-082XY
Zoro # G502662512
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # PU-082XY
- Zoro # G502662512
- UPC # 707022422758
- Country of Origin China
- Category Portable Electric Heaters
Description
VERTICAL OR HORIZONTAL DOWNFLOW UNIT HEATER 7.5KW - 240V/208V 1 OR 3 PHASE GREAT ADDITION AS A SUPPLEMENTARY OR PRIMARY HEAT SOURCE TO QUICKLY HEAT ENCLOSED SPACES WITHOUT TAKING UP ANY FLOOR SPACE. THE LIST OF IDEAL SPACES INCLUDES GARAGES, STORES, MAINTENANCE ROOMS, BASEMENTS, PUBLIC BUILDINGS, FACTORIES, SERVICE STATIONS, STAIRWELLS, POWER STATIONS, MECHANICAL ROOMS, STOCK ROOMS AND WORKSHOPS. THIS HEATER CAN BE MOUNTED VERTICALLY OR HORIZONTALLY ON TO A CEILING USING THREADED MOUNTING RODS AND REQUIRES FOUR 5/16"-18 THREAD SIZE RODS (SOLD SEPARATELY) TO FIT IN TO THE THREADED HOLES ON THE HEATER WITH AT LEAST 7.5" LENGTH AND SECURED IN PLACE USING LOCK NUTS. THIS 650 CFM FORCED AIR UNIT HEATER WITH ADVANCED PULL-THROUGH AIR FLOW DESIGN DRAWS AIR ACROSS HEATING ELEMENT TO QUICKLY CREATE HOT AIR THAT IS EVENLY DISTRIBUTED INTO A ROOM TO REACH DESIRED TEMPERATURE LEVELS. IN ADDITION, LOUVERS ADJUST UP AND DOWN FOR EVEN GREATER CONTROL OF THROW DIRECTION. THE UNIT CAN PROVIDE UP TO 25,600 BTU OR 7,500 WATTS OF HEAT. EASY TO USE BUILT-IN TURN DIAL THERMOSTAT GOES FROM MIN POSITION ALL THE WAY UP TO MAX AND CAN BE SET AT DESIRED COMFORT LEVEL TO CYCLE ON AND OFF AUTOMATICALLY. IT IS CONSTRUCTED FROM COLD ROLLED STEEL FOR EXTRA TOUGHNESS AND DURABILITY. THE UNIT COMES EQUIPPED WITH THERMAL CUT-OFF PROTECTION, A SAFETY FEATURE THAT WILL AUTOMATICALLY TURN THE HEATER OFF IF OVERHEATING OCCURS. THIS 240/208 VOLT HEATER IS 1 OR 3 PHASE OPERATION. EASY TO INSTALL AND QUICK ACCESS TO CONTROL BOX AND WIRING MAKES IT EASY TO SERVICE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor and Pump Assembly (2154004900)
- FANTECH Centrifugal Inline Duct Fan, 12 In. Dia. (FG 12XL EC)
- ACCUMULAIR Pleated Air Filter, 10" x 18" x 1", 4 Pack (FB10X18A_4)
- REZNOR 195036 Vtr Wheel Assy Udap, S 30 (195036)
- GLOBAL EQUIPMENT Global Industrial® Unit Heater, Horizontal Downflow, Multi-Watt, 5000-1881W, 208-240V (PH-954)
- GLOBAL EQUIPMENT 10 KW Portable Electric Salamander Heater 240V, 1 Phase With 8'L Power Cord (PS-10241P)
- GLOBAL EQUIPMENT Unit Heater, Horizontal or Vertical Downflow, Multi-Watt, 10-7.5KW, 208-240V (PU-102XY)
- GLOBAL EQUIPMENT Global Industrial® Portable Electric Heater W/ Adjustable Thermostat, 208V, 3 Phase, 15000W (WFHE-15)
- COZY Portable Electric Heater, 200w, 120V AC, 1 Phase (CL-2)
- ALERA Ceramic Heater Tower w/Remote Control, 7.17" x 7.17" x 22.95", Black (HECT24)
- FOSTORIA Electric Infrared Heater, 277V AC, 1 Phase (OCH2-66-277V-SS)
- Global Equipment Heaters & Furnaces