Shop All Gear Lockers
Global Equipment
Triple Tier 3 Door Clear View Locker, 12"Wx12"Dx24"H, Tan, Assembled
Mfr # B2318162
Zoro # G302558299
Sold in multiples of 10 for $4,859.90
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$4,859.90
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # B2318162
- Zoro # G302558299
- Country of Origin United States
- Category Gear Lockers
Description
GLOBAL CLEAR VIEW LOCKER TRIPLE TIER 12X12X24 - 3 DOORS ASSEMBLED - TAN BACKED BY A 2 YEAR LIMITED . THESE PREMIUM SECURITY LOCKERS' DOORS PERMIT VIEWING OF CONTENTS THROUGH TRANSPARENT, SCRATCH RESISTANT AND HIGHLY RUGGED POLYCARBONATE WINDOWS ENGINEERED SPECIFICALLY FOR USE IN SCHOOL, COMMERCIAL AND FACTORY FACILITIES. LEGS ADD 6" TO HEIGHT. THESE TRIPLE TIER LOCKER DOORS FEATURE STEEL WITH POLYCARBONATE WINDOWS AND ARE EQUIPPED WITH STAINLESS STEEL RECESSED HANDLES AND PADLOCKABLE GRAVITY LATCHES. ALL STEEL SURFACES ARE FINISHED IN RUGGED TAN ENAMEL. RECESSED HANDLES PROVIDE A CATCH-FREE SURFACE, DISCOURAGE TAMPERING WITH PADLOCKS AND PROTECT LOCKER FACE FROM PADLOCK WEAR. THESE TRIPLE TIER LOCKERS ARE IDEAL FOR ADDED STORAGE OF PERSONAL ITEMS WHERE SPACE IS LIMITED. ANTIMICROBIAL RECESSED HANDLE FINGER LIFT COVER, INCLUDES AN ANTIMICROBIAL AGENT OFFERING PROTECTION AGAINST, MOLDS, BACTERIA AND SOME VIRUSES WITHOUT COMPROMISING FUNCTIONALITY, STRENGTH OR DURABILITY. INCLUDES BLANK LOCKER NUMBER PLATES (INSTALLATION REQUIRED).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Inside Corner Gusset 4 Hole 15 S (4334)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 102 in W, 42 in D (244219235096DS)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 13 in H (EF6323.GY1)
- PROTEKTIVE PAK Cardboard ESD Conductive Lid, Black, 24 1/4 in L, 13 3/8 in W, 2 1/4 in H (37552)
- GLOBAL EQUIPMENT Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down, 36 x 9-1/2 x 17 (493700)
- GLOBAL EQUIPMENT Infinity Single Tier 1 Door Locker, 18"Wx18"Dx72"H, Gray, Assembled (493661GY)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 48"Wx24"Dx60"H, Gray, Unassembled (184089)
- GLOBAL EQUIPMENT Infinity Single Tier 3 Door Locker, 18"Wx18"Dx72"H, Gray, Assembled (493662GY)
- GLOBAL EQUIPMENT Paramount Six Tier 6 Door Locker, 12"Wx12"Dx12"H, Gray, Assembled (652154GY)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 48"Wx36"Dx48"H, Gray, Unassembled (184097)
- SALSBURY INDUSTRIES SalsburyIndustries 99998 Plastic Locker Compartment Shelf (99998)
- Global Equipment Gear Lockers