Shop All Tool Chests & Cabinets
Global Equipment
Tool Chest, 8 Drawer, Red
Mfr # EP555D-8BXRD
Zoro # G302538536
product price: $1,614.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,614.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # EP555D-8BXRD
- Zoro # G302538536
- UPC # 707022402101
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Details
Item | Tool Chest |
Number of Drawers | 8 |
Color | Red |
Description
GEC™ 41-3/8" X 17-15/16" X 22-1/4" 8 DRAWER RED TOP CHEST W/ BALL BEARING SLIDES HEAVY GAUGE STEEL BODY DURABLE POWDER COAT RED FINISH TOP CLAMSHELL STYLE LID ALLOWS FULL ACCESS TO SPACIOUS COMPARTMENT HIGH SECURITY LOCK WITH 2 KEYS SECURES ALL DRAWERS ALUMINUM DRAWER PULL HANDLES SNAP-IN BALL BEARING SLIDES FOR SMOOTH OPERATION UNDER HEAVY LOADS HEAVY DUTY CUSHIONED SIDE HANDLES FOR EASY LIFTING FOAM DRAWER LINERS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M6, 12mm, PK10 (50206)
- SPEC OPS Precision Screwdriver Set with Case, 6-Piece (SPEC-S-PRECSET6)
- AMPG Indicator Stem Bushing, 5/32 - 3/8 (Z2107)
- AMPG Flat Dial Indicator Contact, 1/2", Steel (Z9491)
- GLOBAL EQUIPMENT Tool Cart With Sliding Top, 2 Drawer, Black, 27 in W (TC310)
- BETA C27S Tool Trolley, 3 Drawer, Gray, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H (C27S-G)
- WESTWARD WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 13-Drawers Total, Stainless Steel (361LM9)
- NORTH AMERICAN TOOL IND Tool Chest, 3 Drawer, Red (8836)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Blue, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14BL)
- HOMAK MANUFACTURING Homak Pro II Series 54-1/2"W X 24-1/2"D X 39"H 10 Drawer Blue Roller Tool Cabinet (BL04054210)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H855)
- Global Equipment Tool Chests & Cabinets