Shop All Tool Chests & Cabinets
Global Equipment
Tool Chest, 6 Drawer, Red
Mfr # EP222-6BX RED
Zoro # G102538248
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # EP222-6BX RED
- Zoro # G102538248
- UPC # 707022381345
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Details
Item | Tool Chest |
Number of Drawers | 6 |
Color | Red |
Description
GEC 26-3/8" X 12-1/16" X 14-3/4" 6 DRAWER RED TOP CHEST W/ BALL BEARING SLIDES HEAVY GAUGE STEEL BODY DURABLE POWDER COAT RED FINISH TOP CLAMSHELL STYLE LID ALLOWS FULL ACCESS TO SPACIOUS COMPARTMENT HIGH SECURITY LOCK WITH 2 KEYS SECURES ALL DRAWERS ALUMINUM DRAWER PULL HANDLES SNAP-IN BALL BEARING SLIDES FOR SMOOTH OPERATION UNDER HEAVY LOADS HEAVY DUTY CUSHIONED SIDE HANDLES FOR EASY LIFTING REMOVABLE TOOL TOTE WITH SOCKET TRAY INTERLOCKING DIVIDERS FOR EASY ORGANIZATION FOAM DRAWER LINERS DRAWER SPECIFICATIONS TOP 3 DRAWERS 6-11/16"W X 10-53/64"D X 2"H (17 LB. CAPACITY) SECOND & THIRD DRAWERS FROM TOP 22-13/32"W X 10-53/64"D X 2"H (33 LB. CAPACITY) BOTTOM DRAWER 22-13/32"W X 10-53/64"D X 2-61/64"H (44 LB. CAPACITY)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 8 Piece Torx(R) Comfortable Parm Grip, Torx Key Set (25192)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5216MN)
- PROTO Phillips Screw Starter - 5-3/4" (J9884)
- INGERSOLL-RAND Throttle Valve (285B-50)
- GLOBAL EQUIPMENT Tool Cart With Sliding Top, 2 Drawer, Black, 27 in W (TC310)
- DELTA Heavy-Duty Contractor Chest, Brown, Steel, 36 in W x 20 in D x 23-3/4 in H (CJB635990)
- K-TOOL INTERNATIONAL Service Cart, 7 Drawer, Gray (KTI75151)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black/Red, 72 in W x 25 in D (RX722519RCBKRD-X)
- PROTO 550S Series Rolling Tool Cabinet, 20 Drawer, Red/Gray, Steel, 67 in W x 25-1/4 in D x 41 in H (J556741-20SG)
- PROTO Velocity Top Chest, 12 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12DT)
- DISCO Tool Cabinet, 4 Drawer, Gray, 23-1/2 in W (80360)
- Global Equipment Tool Chests & Cabinets