Shop All Tool Chests & Cabinets
Global Equipment
Tool Chest, 6 Drawer, Black
Mfr # EP222-6BX BLACK
Zoro # G002538195
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # EP222-6BX BLACK
- Zoro # G002538195
- UPC # 707022381352
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Details
Item | Tool Chest |
Number of Drawers | 6 |
Color | Black |
Description
GEC 26-3/8" X 12-1/16" X 14-3/4" 6 DRAWER BLACK TOP CHEST W/ BALL BEARING SLIDES HEAVY GAUGE STEEL BODY DURABLE POWDER COAT BLACK FINISH TOP CLAMSHELL STYLE LID ALLOWS FULL ACCESS TO SPACIOUS COMPARTMENT HIGH SECURITY LOCK WITH 2 KEYS SECURES ALL DRAWERS ALUMINUM DRAWER PULL HANDLES SNAP-IN BALL BEARING SLIDES FOR SMOOTH OPERATION UNDER HEAVY LOADS HEAVY DUTY CUSHIONED SIDE HANDLES FOR EASY LIFTING REMOVABLE TOOL TOTE WITH SOCKET TRAY INTERLOCKING DIVIDERS FOR EASY ORGANIZATION FOAM DRAWER LINERS DRAWER SPECIFICATIONS TOP 3 DRAWERS 6-11/16"W X 10-53/64"D X 2"H (17 LB. CAPACITY) SECOND & THIRD DRAWERS FROM TOP 22-13/32"W X 10-53/64"D X 2"H (33 LB. CAPACITY) BOTTOM DRAWER 22-13/32"W X 10-53/64"D X 2-61/64"H (44 LB. CAPACITY)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 63/64, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F163)
- ZORO SELECT Thread Identifier, 26" L, 4" W, 20" Wire L (TH-COM-L-------)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14590)
- WESTWARD Metric L-Shape Hex Key, 4 mm Tip Size (ESSHK04M)
- GLOBAL EQUIPMENT Tool Cart With Sliding Top, 2 Drawer, Black, 27 in W (TC310)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14DT)
- URREA Top Chest/Cabinet, 9 Drawer, Red, Steel, 27 in W x 17 in D x 12 in H (X27S9)
- BETA Tool Cabinet, 5 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004659)
- APEX TOOL GROUP Mobile Work Station, 11 Drawer, Black/Orange, Steel, 42 in W x 25 in D x 41 in H (83169)
- KENNEDY K2000 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 35 in H (295XB)
- BETA Tank Trolley with Shelf (025000001)
- Global Equipment Tool Chests & Cabinets