Shop All Power Strips
Global Equipment
Surge Protected Power Strip, 7 Outlets, 15A, 450 Joules, 6' Cord
Mfr # LTS-7H650-6ft-SP
Zoro # G502571166
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Surge protector
- Awg size 14 awg
- Overload protection 15a circuit breaker %
- Number of conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # LTS-7H650-6ft-SP
- Zoro # G502571166
- UPC # 707022444217
- Country of Origin China
- Category Power Strips
Dimensions
Awg size | 14 awg |
Strip length | 20 in |
Cord length | 6 ft |
Description
ELIMINATE THE HASSLE OF OVERLAPPING CABLES AROUND YOUR WORKSPACE. THE GEC 20" ALUMINUM POWER STRIP WITH SURGE PROTECTION KEEPS YOUR CORDS ORGANIZED WITHIN ONE RELIABLE SURGE-PROTECTED OUTLET CENTER FOR MAXIMUM CONVENIENCE. ENCASED IN STRONG ALUMINUM HOUSING, THIS SLIM AND STURDY POWER STRIP ACCEPTS UP TO 7 PLUGS MAKING IT PERFECT FOR WORKSHOPS, OFFICES AND DESKTOP SETTINGS. THE ROCKER SWITCH IS EASY TO SPOT, ILLUMINATING RED WHEN THE POWER IS UP AND RUNNING FOR ALL PLUGGED IN DEVICES. SNAP AND SLIDE MOUNTING CLIPS ARE INCLUDED TO ACCOMMODATE WALL SURFACE INSTALLATION, ALONG WITH A 6 FT. CORD FOR OPTIMAL REACH. EASY TO USE AND QUICK TO INSTALL, THIS POWER STRIP WILL GET YOU BACK TO THE TASK AT HAND WITH ALL YOUR POWERED DEVICES READY TO GO. ETL/CETL LISTED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (S8VK-G48024)
- SQUARE D Load Center Cover, HOM, 30 Spaces (HOMC30UC)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14E2)
- GLOBAL EQUIPMENT Global Industrial„¢ Surge Protected Power Strip, 12 Outlets, 15A, 1500 Joules, 6' Cord (LTS-12-S2-6ft-SP)
- GLOBAL EQUIPMENT Power Strip, 18 Outlets, 15A, 48"L, 6' Cord (LTS-48-18-6FT)
- GLOBAL EQUIPMENT Global Industrial„¢ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord (FL-209S3)
- GLOBAL EQUIPMENT Power Strip, 7 Outlets, 15A, 20"L, 6' Cord (LTS-19-7-6FT)
- GLOBAL EQUIPMENT Global Industrial„¢ Power Strip, 16 Outlets, 15A, 72"L, 6' Cord (LTS-72-16-6FT)
- GLOBAL EQUIPMENT Surge Protected Power Strip, 9 Outlets, 15A, 450 Joules, 15' Cord (LTS-9H650-15ft-SP)
- EASYLIFE TECH 6 Outlet Power Strip 1200 Joules Surge Protector 6 ft Extension Cord (0-2517)
- Global Equipment Extension Cords & Power Strips