Shop All General Purpose Metal Shelving
Global Equipment
Steel Shelving with 96 4"H Plastic Shelf Bins Ivory - 36x12x72-13 Shelves
Mfr # 603443WH
Zoro # G202563553
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$949.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 603443WH
- Zoro # G202563553
- Country of Origin China
- Category General Purpose Metal Shelving
Description
STEEL SHELVING WITH 96 4"H PLASTIC SHELF BINS IVORY - 36X12X72-13 SHELVES THESE STURDY STEEL SHELF AND PLASTIC SHELF BIN COMBINATIONS STORE, SORT AND ORGANIZE SMALL PARTS AND COMPONENTS CONVENIENTLY. THE QUALITY, BREAK-RESISTANT POLYPROPYLENE NESTABLE SHELF BINS ARE DESIGNED WITH A GENEROUS LABEL AREA, FINGER GRIPS FOR EASY HANDLING, V-NOTCH CATCHES SHELF TO PREVENT SPILLAGE AND REINFORCED RIBS FOR STRENGTH. STEEL SHELVES HAVE ANTI-SWAY BRACING AND SIMPLE ASSEMBLY AND ARE FINISHED IN DURABLE GRAY ENAMEL.
SHELF BIN SIZE REFERENCE
 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W11-5/8"D X 4"HA4B4C4D4E417-7/8"D X 4"HF4G4H4I4J423-5/8"D X 4"HK4L4M4N4O411-5/8"D X 6"HA6B6C6D6E617-7/8"D X 6"HF6G6H6I6J623-5/8"D X 6"HK6L6M6N6O611-5/8"D X 8"HA8B8C8D8E817-7/8"D X 8"HF8Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Industrial Pegboard, Red Metal Peg Boards, PK2 (35-IP-3232-R)
- ZORO SELECT Cap, Polypropylene, Blue, 6 In. W (78D)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Blue (30234BLUE)
- WALL CONTROL Slotted Tool Board Hook Kit, 26 Piece, Red (35-K-DLXRD)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Steel Open Shelving, 6 Shelves/No Bin, 36"W x 12"D x 39"H (239600)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry (717143)
- GLOBAL EQUIPMENT Gravity Flow Carton Rack Additional Level 96"W x 96"D (653279)
- GLOBAL EQUIPMENT High Capacity Wire Deck Shelf 96"W x 24"D - Gray (716304)
- RUBBERMAID SHELF MESH 36""X16"" WHT (41642)
- Global Equipment General Purpose Metal Shelving