Shop All General Purpose Metal Shelving
Global Equipment
Steel Shelving with 60 4"H Plastic Shelf Bins Blue, 36x12x73-13 Shelves
Mfr # 603440BL
Zoro # G502563529
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$688.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 603440BL
- Zoro # G502563529
- Country of Origin China
- Category General Purpose Metal Shelving
Description
STEEL SHELVING WITH 60 4"H PLASTIC SHELF BINS BLUE, 36X12X72-13 SHELVES THESE STURDY STEEL SHELF AND PLASTIC SHELF BIN COMBINATIONS STORE, SORT AND ORGANIZE SMALL PARTS AND COMPONENTS CONVENIENTLY. THE QUALITY, BREAK-RESISTANT POLYPROPYLENE NESTABLE SHELF BINS ARE DESIGNED WITH A GENEROUS LABEL AREA, FINGER GRIPS FOR EASY HANDLING, V-NOTCH CATCHES SHELF TO PREVENT SPILLAGE AND REINFORCED RIBS FOR STRENGTH. STEEL SHELVES HAVE ANTI-SWAY BRACING AND SIMPLE ASSEMBLY AND ARE FINISHED IN DURABLE GRAY ENAMEL.
SHELF BIN SIZE REFERENCE
 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W11-5/8"D X 4"HA4B4C4D4E417-7/8"D X 4"HF4G4H4I4J423-5/8"D X 4"HK4L4M4N4O411-5/8"D X 6"HA6B6C6D6E617-7/8"D X 6"HF6G6H6I6J623-5/8"D X 6"HK6L6M6N6O611-5/8"D X 8"HA8B8C8D8E817-7/8"D X 8"HF8G8H8I8J8Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drawer Insert, 20-1/2" W x 18-1/2" D (45-90)
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 15 in W, 5 in H, 0.72 cu ft Volume Capacity (NSO2415-5 Green)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV4)
- SIMPSON STRONG-TIE Kneewall Connector, 7 ga, 3-1/2 in L x 3 in W, Steel (RCKW3-R10)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- LYON Metal Box Shelf, 36x12, Gray 5-Pack (DD8560H5)
- Global Equipment General Purpose Metal Shelving