Shop All General Purpose Metal Shelving
Global Equipment
Steel Shelving - Total 36 4"H Plastic Shelf Bins Ivory - 36x12x39-7 Shelves
Mfr # 603433WH
Zoro # G002563654
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 603433WH
- Zoro # G002563654
- Country of Origin China
- Category General Purpose Metal Shelving
Description
STEEL SHELVING WITH TOTAL 36 4"H PLASTIC SHELF BINS IVORY - 36X12X39-7 SHELVES THESE STURDY STEEL SHELF AND PLASTIC SHELF BIN COMBINATIONS STORE, SORT AND ORGANIZE SMALL PARTS AND COMPONENTS CONVENIENTLY. THE QUALITY, BREAK-RESISTANT POLYPROPYLENE NESTABLE SHELF BINS ARE DESIGNED WITH A GENEROUS LABEL AREA, FINGER GRIPS FOR EASY HANDLING, V-NOTCH CATCHES SHELF TO PREVENT SPILLAGE AND REINFORCED RIBS FOR STRENGTH. STEEL SHELVES HAVE ANTI-SWAY BRACING AND SIMPLE ASSEMBLY AND ARE FINISHED IN DURABLE GRAY ENAMEL.
SHELF BIN SIZE REFERENCE
 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W11-5/8"D X 4"HA4B4C4D4E417-7/8"D X 4"HF4G4H4I4J423-5/8"D X 4"HK4L4M4N4O411-5/8"D X 6"HA6B6C6D6E617-7/8"D X 6"HF6G6H6I6J623-5/8"D X 6"HK6L6M6N6O611-5/8"D X 8"HA8B8C8D8E817-7/8"D X 8"HF8Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 60 in H, Stationary (65-303)
- HARDWARE RESOURCES Antique Copper 1/4" Pin Shelf Support with 7/8" Arm and Brown Sleeve (1915AC)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1481SD)
- AMGOOD Stainless Steel Metal Table with Undershelf, 12 Long X 24 Deep (AMG WT-2412)
- GLOBAL EQUIPMENT Steel Shelving with Total 42 4"H Plastic Shelf Bins Red, 36x18x39-7 Shelves (603437RD)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Nexel ATB24 Tie Bar 24"D for Rigid Stem Casters (798821)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- GLOBAL EQUIPMENT Steel Shelving with Total 72 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603441RD)
- Global Equipment General Purpose Metal Shelving