Shop All General Purpose Metal Shelving
Global Equipment
Steel Shelving 20 Ga 48"Wx24"Dx85"H Open Clip Style 7 Shelf
Mfr # 234350A
Zoro # G602564471
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$920.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 234350A
- Zoro # G602564471
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
AT DISCOUNT PRICES...COMPLETELY ADAPTABLE...ADJUSTABLE. QUICKLY ASSEMBLED. CUSTOMIZED TO YOUR SPECIAL NEEDS AT NO EXTRA COST. THESE HEAVY DUTY STEEL SHELVING UNITS HAVE BEEN ENGINEERED TO ADAPT TO YOUR STORAGE REQUIREMENTS. IDEAL FOR STOCKROOM, FACTORY OR OFFICE WHERE EXTRA STORAGE SPACE IS NEEDED. ROLL-FORMED STEEL RIBBED SHELVES WITH INTEGRAL BOX BEAM REINFORCED FRONT AND REAR EDGES FOR GREATER LOAD CAPACITY. SHELVES ARE EASILY ADJUSTABLE ON 1" CENTERS. RIB-REINFORCED 14-GAUGE 1" X 2" STEEL POSTS. PHOSPHATIZED TO PREVENT CORROSION, GIVE MAXIMUM PAINT ADHESION. FINISHED IN LONG LASTING GRAY BAKED-ON ENAMEL. SEE RIGHT FOR EXTRA SHELVES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 4 Hole Inside Corner Bracket (40-4303)
- RICHELIEU Kalabrone Wall Mount Shelf Support for Glass and Wood Shelves Satin Nickel (166210185)
- ORBIS Blue Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Blue)
- QUANTUM STORAGE SYSTEMS Enclosed Bin Shelving with 72 Drawers, Steel Frame ; Polystyrene Bin, 36 in W x 75 in H x 18 in D (CL1875-602GY)
- GLOBAL EQUIPMENT Nexel Solid Stainless Steel Shelving Starter Unit - 5 Tier - 48"W x 24"D x 63"H (24486SS5)
- GLOBAL EQUIPMENT Nexel 3-Shelf Wire Computer LAN Workstation, 36"W x 24"D x 34"H, Black (695363BK)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3618-5HG)
- Global Equipment General Purpose Metal Shelving