Shop All General Purpose Metal Shelving
Global Equipment
Steel Shelving 20 Ga 36"Wx30"Dx73"H Closed Clip Style 5 Shelf Starter
Mfr # 236076A
Zoro # G202564437
product price: $434.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$434.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 236076A
- Zoro # G202564437
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
STARTER UNIT ROLL-FORMED, RIBBED STEEL SHELVES HAVE BOX BEAM REINFORCED EDGES TO PROVIDE INCREASED LOAD CAPACITIES. QUAD CLIP SAFELY SECURES SHELVES TO UPRIGHTS WHILE ALLOWING EASY ADJUSTMENT ON 1" CENTERS. HEAVY DUTY 14 GAUGE STEEL UPRIGHTS SUPPORT SHELVES. CLOSED SIDE AND BACK PANELS RETAIN LOADS. GRAY BAKED ENAMEL WITH ANTICORROSION UNDERCOAT LAST FOR YEARS. THIS STARTER UNIT INCLUDES 4 UPRIGHTS, 5 SHELVES, 4 QUAD CLIPS PER SHELF, 1 BACK AND 2 SIDE PANELS PLUS ALL REQUIRED NUTS AND BOLTS. SEE RIGHT FOR EXTRA SHELVES. ALL PANELS SHIPPED IN (2) OR (3) PIECES TO SAVE ON SHIPPING COSTS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDS MFG DOT Approved, Gasoline or Diesel, Combo, 20" Length x 41" Width x 6-1/4" Height Tool Box (74026PC)
- ECONOCO Linea Collection Hang-Fold Etagere Rack (LNHFET)
- LOWELL Steel Panel wflange 7U (SP-7)
- BUCKHORN Gray Attached Lid Container, High Density Polyethylene (AC2115120201000)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Steel Shelving with Total 72 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603441RD)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Blue, 36x12x72-13 Shelves (603439BL)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H (SC12F)
- LYON Closed Rack End T-Post Assmbly, 18"D, 84"H (DD8506)
- Global Equipment General Purpose Metal Shelving