Shop All General Purpose Metal Shelving
Global Equipment
Steel Shelving 20 Ga 36"Wx24"Dx85"H Open Clip Style 5 Shelf
Mfr # 234195A
Zoro # G002568475
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$434.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 234195A
- Zoro # G002568475
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
AT DISCOUNT PRICES...COMPLETELY ADAPTABLE...ADJUSTABLE. QUICKLY ASSEMBLED. CUSTOMIZED TO YOUR SPECIAL NEEDS AT NO EXTRA COST. THESE HEAVY DUTY STEEL SHELVING UNITS HAVE BEEN ENGINEERED TO ADAPT TO YOUR STORAGE REQUIREMENTS. IDEAL FOR STOCKROOM, FACTORY OR OFFICE WHERE EXTRA STORAGE SPACE IS NEEDED. ROLL-FORMED STEEL RIBBED SHELVES WITH INTEGRAL BOX BEAM REINFORCED FRONT AND REAR EDGES FOR GREATER LOAD CAPACITY. SHELVES ARE EASILY ADJUSTABLE ON 1" CENTERS. RIB-REINFORCED 14-GAUGE 1" X 2" STEEL POSTS. PHOSPHATIZED TO PREVENT CORROSION, GIVE MAXIMUM PAINT ADHESION. FINISHED IN LONG LASTING GRAY BAKED-ON ENAMEL. SEE RIGHT FOR EXTRA SHELVES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Satin Nickel Screw-In Mounting Bracket for Oval Closet Rods (M7175-SN)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, White (THO55W)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 18D (235CP05)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Steel Shelving with Total 36 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603433BL)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- GLOBAL EQUIPMENT Steel Open Shelving, 6 Shelves/No Bin, 36"W x 12"D x 39"H (239600)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves - Wood Deck - Gray (717124)
- METRO Shelf , Super Erecta Pro, 18X48 (PR1848NK3)
- Global Equipment General Purpose Metal Shelving