Shop All General Purpose Metal Shelving
Global Equipment
Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Starter
Mfr # 236072A
Zoro # G102564162
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$647.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 236072A
- Zoro # G102564162
- Country of Origin Viet Nam
- Category General Purpose Metal Shelving
Description
STARTER UNIT ROLL-FORMED, RIBBED STEEL SHELVES HAVE BOX BEAM REINFORCED EDGES TO PROVIDE INCREASED LOAD CAPACITIES. QUAD CLIP SAFELY SECURES SHELVES TO UPRIGHTS WHILE ALLOWING EASY ADJUSTMENT ON 1" CENTERS. HEAVY DUTY 14 GAUGE STEEL UPRIGHTS SUPPORT SHELVES. CLOSED SIDE AND BACK PANELS RETAIN LOADS. GRAY BAKED ENAMEL WITH ANTICORROSION UNDERCOAT LAST FOR YEARS. THIS STARTER UNIT INCLUDES 4 UPRIGHTS, 5 SHELVES, 4 QUAD CLIPS PER SHELF, 1 BACK AND 2 SIDE PANELS PLUS ALL REQUIRED NUTS AND BOLTS. SEE RIGHT FOR EXTRA SHELVES. ALL PANELS SHIPPED IN (2) OR (3) PIECES TO SAVE ON SHIPPING COSTS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-COMPLETE Home-Complete HC-2103 Shoe Rack with 4 Shelves-Four Tiers for 24 Pairs (HC-2103)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- ZORO SELECT Workbench Top, Butcher Block, 120x30 in. (800XE4)
- PRO-LINE Bolted Technical Work Benches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB11)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry (717143)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- GLOBAL EQUIPMENT Steel Shelving with Total 36 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603433BL)
- GLOBAL EQUIPMENT Nexel Solid Stainless Steel Shelving Starter Unit - 5 Tier - 48"W x 24"D x 63"H (24486SS5)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- DURASHELF Vented Shelf 66"W x 36"D (S6636)
- Global Equipment General Purpose Metal Shelving