Shop All General Purpose Metal Shelving
Global Equipment
Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On
Mfr # 236074A
Zoro # G802575178
product price: $634.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$634.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 236074A
- Zoro # G802575178
- Country of Origin Viet Nam
- Category General Purpose Metal Shelving
Description
ADD-ON UNIT ROLL-FORMED, RIBBED STEEL SHELVES HAVE BOX BEAM REINFORCED EDGES TO PROVIDE INCREASED LOAD CAPACITIES. QUAD CLIP SAFELY SECURES SHELVES TO UPRIGHTS WHILE ALLOWING EASY ADJUSTMENT ON 1" CENTERS. HEAVY DUTY 14 GAUGE STEEL UPRIGHTS SUPPORT SHELVES. CLOSED SIDE AND BACK PANELS RETAIN LOADS. GRAY BAKED ENAMEL WITH ANTICORROSION UNDERCOAT LAST FOR YEARS. THIS ADD-ON UNIT INCLUDES 4 UPRIGHTS, 5 SHELVES, 4 QUAD CLIPS PER SHELF, 1 BACK AND 1 SIDE PANELS PLUS ALL REQUIRED NUTS AND BOLTS. SEE RIGHT FOR EXTRA SHELVES. ALL PANELS SHIPPED IN (2) OR (3) PIECES TO SAVE ON SHIPPING COSTS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Yellow (269685YL)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x12" (LPW-34.5X12-95)
- LEWISBINS Gray Fiberglass Lid (CSN2013-1SE GREY)
- RICHELIEU 29 in 737 mm Kolossus HeavyDuty Workstation Bracket Black (9910242990)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Steel Shelving - Total 36 4"H Plastic Shelf Bins Yellow, 36x12x39-7 Shelves (603433YL)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry (717143)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- GLOBAL EQUIPMENT Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx48"Dx72"H Starter (504352)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- Global Equipment General Purpose Metal Shelving