Shop All General Purpose Metal Shelving
Global Equipment
Steel Shelving 20 Ga 36"Wx12"Dx73"H Open Clip Style 4 Shelf
Mfr # 234000A
Zoro # G302564115
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$293.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 234000A
- Zoro # G302564115
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
COMPLETELY ADAPTABLE...ADJUSTABLE WITH X-SHAPED ANTI-SWAY BRACES THAT PROVIDE MORE SUPPORT ON UNEVEN FLOORS THAN REGULAR LATERAL BRACES AND INCREASES RIGIDITY, UNLIKE OTHER RACKS. BRACES COVER PERIMETER OF RACK INSTEAD OF ALIGNING AT JUST ONE POINT. CUSTOMIZED TO YOUR SPECIAL NEEDS AT NO EXTRA COST. QUICKLY ASSEMBLED. THESE HEAVY-DUTY STEEL SHELVING UNITS HAVE BEEN ENGINEERED TO ADAPT TO YOUR STORAGE REQUIREMENTS. IDEAL FOR STOCKROOM, FACTORY OR OFFICE WHERE EXTRA STORAGE SPACE IS NEEDED. ROLL-FORMED STEEL RIBBED SHELVES WITH INTEGRAL BOX BEAM REINFORCED FRONT AND REAR EDGES FOR GREATER LOAD CAPACITY. SHELVES ARE EASILY ADJUSTABLE ON 1" CENTERS. RIB-REINFORCED 14-GAUGE 1" X 2" STEEL POSTS. PHOSPHATIZED TO PREVENT CORROSION AND GIVE MAXIMUM PAINT ADHESION. FINISHED IN LONG LASTING GRAY BAKED-ON ENAMEL. SEE RIGHT FOR EXTRA SHELVES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Rubbermaid® Plastic Storage Cabinet With Full Double Doors, 36"W x 18"D x 72"H (FG708300MICHR)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4-1/8 in W, 3 in H, 7-3/8 in L, Blue, 20 PK (K-QUS220BL-20)
- INTERDESIGN Hook Rack Over Door 3 Ch (06918)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182424-2K195)
- GLOBAL EQUIPMENT Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx24"Dx72"H Starter (504350)
- GLOBAL EQUIPMENT Nexel S1836SP Solid Plastic Shelf 36"W x 18"D (188128)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- GLOBAL EQUIPMENT Nexel Solid Stainless Steel Shelving Starter Unit - 5 Tier - 48"W x 24"D x 63"H (24486SS5)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H (SC12F)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- JARKE Shelf Kit, Steel, Gray (CR-834-B)
- Global Equipment General Purpose Metal Shelving