Shop All General Purpose Metal Shelving
Global Equipment
Steel Shelving 18 Ga 36"Wx24"Dx85"H Open Clip Style 5 Shelf
Mfr # 562192A
Zoro # G402564268
product price: $462.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$462.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 562192A
- Zoro # G402564268
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
THESE HEAVY-DUTY 18-GAUGE STEEL SHELVING UNITS HAVE BEEN ENGINEERED TO ADAPT TO YOUR STORAGE REQUIREMENTS. IDEAL FOR STOCK ROOM, FACTORY OR OFFICE WHERE EXTRA STORAGE SPACE IS NEEDED. ROLL-FORMED STEEL RIBBED SHELVES WITH INTEGRAL BOX-FORM REINFORCED FRONT AND REAR EDGES FOR GREATER LOAD CAPACITY. SHELVES ARE EASILY ADJUSTED ON 1 INCH CENTERS. RIB-REINFORCED 14-GAUGE 1 INCH X 1 INCH STEEL POSTS. PHOSPHATIZED TO PREVENT CORROSION AND FOR MAXIMUM PAINT ADHESION. FINISHED IN LONG LASTING GRAY BAKED ON ENAMEL. SEE RIGHT FOR EXTRA SHELVES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB2-B)
- S&G TOOL AID WORKBENCH 500-LB CAP (SG85800)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-95)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Blue, 36x12x73-13 Shelves (603440BL)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Green, 36x12x72-13 Shelves (603440GN)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x12x39-7 Shelves (603430YL)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 60inH, Gray (968725)
- Global Equipment General Purpose Metal Shelving