Shop All General Purpose Metal Shelving
Global Equipment
Steel Shelving 18 Ga 36"Wx18"Dx85"H Closed Clip Style 5 Shelf Starter
Mfr # 236718
Zoro # G202537820
product price: $1,049.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,049.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 236718
- Zoro # G202537820
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
STARTER UNIT ROLL-FORMED, RIBBED STEEL SHELVES HAVE BOX BEAM REINFORCED EDGES TO PROVIDE INCREASED LOAD CAPACITIES. QUAD CLIP SAFELY SECURES SHELVES TO UPRIGHTS WHILE ALLOWING EASY ADJUSTMENT ON 1" CENTERS. HEAVY DUTY 14 GAUGE STEEL UPRIGHTS SUPPORT SHELVES. CLOSED SIDE AND BACK PANELS RETAIN LOADS. GRAY BAKED ENAMEL WITH ANTICORROSION UNDERCOAT LAST FOR YEARS. THIS STARTER UNIT INCLUDES 4 UPRIGHTS, 5 SHELVES, 4 QUAD CLIPS PER SHELF, 1 BACK AND 2 SIDE PANELS PLUS ALL REQUIRED NUTS AND BOLTS. SEE RIGHT FOR EXTRA SHELVES. ALL PANELS SHIPPED IN (2) OR (3) PIECES TO SAVE ON SHIPPING COSTS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Cabinet, 60"W, 14 gauge, 6" legs, 5 adjustable shelves (SSC-602484-5S-95)
- STEEL KING Channel Beam, Bolted, Structural Style, 3" H, 72 in W, 1 5/16 in D, Yellow (CB7XL300072BP52-30YW-2PK)
- KRUEGER Therma Level Gauge, Tank 18" D, 2" NPT (H-2-18)
- ECONOCO Boutique Slatwall Shelf Bracket 14", 48PK (BQSW14KBSN)
- GLOBAL EQUIPMENT Nexel 3-Shelf Wire Computer LAN Workstation, 36"W x 24"D x 34"H, Black (695363BK)
- GLOBAL EQUIPMENT Gravity Flow Carton Rack Additional Level 96"W x 96"D (653279)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- GLOBAL EQUIPMENT Nexel S1836SP Solid Plastic Shelf 36"W x 18"D (188128)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- LYON Metal Box Shelf, 36x18, Gray 5-Pack (DD8561H5)
- Global Equipment General Purpose Metal Shelving